Shop All Dry Erase Markers
Bic
Dry Erase Marker, Black, Blue, Green, Red, 4PK
Mfr # BICGDEP41ASST
Zoro # G3235780
product price: $3.89
/pk 4, $0.97/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black,Blue,Green,Red
- Tip Size Assorted
- Barrel Type Pen Style
- Marker Set Ink Colors Black, Blue, Green, Red
- Features Non-Washable
Product Information
- Brand Bic
- MFR # BICGDEP41ASST
- Zoro # G3235780
- UPC # 070330319400
- Country of Origin Brazil
- Category Dry Erase Markers
Dimensions
Tip Size | Assorted |
Marker Tip Size (text) | Fine |
Details
Item | Dry Erase Markers |
Ink Color | Black,Blue,Green,Red |
Barrel Type | Pen Style |
Marker Set Ink Colors | Black, Blue, Green, Red |
Features | Non-Washable |
Marker Ink Color | Assorted |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Cap | Capped |
Marker Tip | Bullet |
Low Odor | Yes |
Number of Markers | 4 |
Marker Set Ink Colors | Black, Blue, Green, Red |
Color | Assorted |
Series | Intensity® |
Marker Ink Type | Dry Erase |
Marker Grade | General Use |
Marker Color Assortment | Black; Blue; Green; Red |
Marker Set Ink Colors | Black, Blue, Green, Red |
Description
Dry Erase Markers, Bullet, Marker Cap Capped, Barrel Type Pen Style, Low Odor Yes, Marker Ink Color Assorted, Marker Set Ink Colors Black, Blue, Green, Red, Number of Markers 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 16" x 12" x 6", Kraft, 25/Bundle (55VH18)
- LEXMARK Black Toner Cartridge 16K YLD (24B6186)
- FOX LUGGAGE INC ROCKLAND PRD340-BLACK 40 Inch ROLLING DUFFLE (PRD340-BLACK)
- XEROX 006R01457 Toner, 22000 Page-Yield, Black (006R01457)
- BIC Dry Erase Marker, Fine, Blue, 12PK (BICGDE11BE)
- BIC Dry Erase Markers, Low Odor, Chisel Point, 4/ST, AST (BICGELITP41AST)
- BIC Dry-Erase Marker, Great Erase, 175PK, Black 175PK (BICGDE175BK)
- BIC Dry Erase Markers, Assorted, PK12 (GELIPP121-AST)
- BIC Pocket Highlighter, Chisel Tip, 24/BX, Yellow 12PK (BICBL241YW)
- BIC Great Erase® Low Odor Dry Erase Markers, Fine, Assorted, PK24 (BICGDEP41AST)
- SHARPIE Highlighter, Chisel Point, Nontoxic, Orange 12PK (SAN27006)
- Bic Dry Erase Markers