Bic BICMS11RD Bic Cristal Ballpoint Pen Red
Mfr # MS11 RED
Zoro # G704127321
Product Information
Description
Won't skip, smear or clog. Writes clear, bold, sharp lines effortlessly. Clear, transparent plastic barrel shows ink level. Plastic clip/cap keeps it pocket-handy.
Key Benefits:
-Quality ink, quick drying and smooth writing
-Tungsten carbide ball, perfect sphere and very resistant
-Medium point: 1.0mm, line width 0.4mm
-Hexagonal barrel for comfortable handling
-Clear barrel for visible ink supply
-Cap and plug color matches ink color
-Ventilated cap compliant with ISO 11540 / BS 7272-1 standard
Environmental benefits
-Long lasting product: up to 2 kilometers writing length
-Light: designed and manufactured with just the right amount of raw materials
-PVC free product
1 Dozen Red Pens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Desktop Cartridge Electric Stapler, 25-Sheet, 1/4" Flat Clinch Staples (S7050202)
- MAGNA VISUAL Data Cards, Mixed, 2in.W, 13/16in.H, PK1000 (DC-20-2M)
- HART PUZZLES Boomers' Favorite Candy by Steve Smith (HP502)
- BROTHER High Yield Magenta Toner Cartridge 3.5K YLD (TN315M)
- BIC Pen, Softfeel, Bp, Rt, Med, Bk, PK12 (SCSM11BK)
- BIC Bic BICMS11BE Bic Cristal Ballpoint Pen Blue (MS11 BLU)
- BIC Intensity Stick Porous Point Marker Pen, 0.4mm, Assorted, PK21 (BCFPA201AST)
- BIC Stick Ballpoint Pen, Medium 1.2 mm, Red PK12 (BICGSMG11RD)
- BIC Pen, Velocity, Bp, Bld, Be, PK36 (VLGB361BE)
- BIC Bic® Round Stic Ballpoint Pen, Medium, Black Ink, 60/Box (GSM609BK)
- PAPER MATE Pen, Inkjoy, 100St, 1.0Mm, Bk, PK12 (1951257)
- Bic Pens