Shop All Pens
This Product is Discontinued
Bic
Ballpoint Pen, Fine 0.8 mm, Black PK12 (Discontinued)
Mfr # BICGSF11BK
Zoro # G2688065
This Product is Discontinued
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 0.8mm
- Pen Cushion No
- Pen Grip None
Product Information
Dimensions
Point Size | 0.8mm |
Pen Point Size | 0.8 mm |
Pen Point Size Type | Fine |
Description
Ballpoint Pen, Pen Tip 0.8 mm, Barrel Material Plastic, Barrel Color Translucent, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Round Stic(TM) Xtra Precision, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.