Shop All Dry Erase Boards
Bi-Silque
MasterVisi, In-Out Magnetic Dry Erase Board, 36x24, Silver Frame
Mfr # GA01110830
Zoro # G210779595
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bi-Silque
- MFR # GA01110830
- Zoro # G210779595
- UPC # 560375007320
- Country of Origin Portugal
- Category Dry Erase Boards
Description
In & Out board features rows for employees or visitors and is perfect for displaying staff schedules. Magnetic Gold Ultra lacquered steel dry erase surface is recommended for frequent use. Sliding aluminum pen tray keeps markers and magnetic accessories where you want them. Aluminum frame features the four-corner system for easy mounting. Board Type: Magnetic Dry Erase In/Out; Board Width: 36in; Board Height: 24in; Surface Material: Gold Ultra Enameled Steel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Employee Medical Records Folder, PK25 (A2211)
- ADAMS MFG Adams® Money/Rent Receipt, 2-Part, 2-3/4" x 5-3/8", White/Canary, 50 Sets/Pad (DC2501)
- ZEBRA PEN Z-Grip Ballpoint Pen, Retractable, Med 0.7 mm, Black Ink/Barrel, PK30 (25130)
- SHARPIE Water-Resistant Ink Porous Point Felt Tip Pen, Stick, Fine 0.4 mm, Black Ink, Black Barrel, PK4 (1742661)
- BI-SILQUE MasterVisi, Kamashi Wet-Erase Board, 36 X 24, Black Frame (MM07151620)
- BI-SILQUE Dry-Erase Board, Magnetic, 24"Wx36"Lx1/2"H, AM Frame (BVCMA03759214)
- BI-SILQUE Bi-silque 2" Magnetic Dry Erase Strips (BVCFM2404)
- BI-SILQUE 18 x 24 in. Pine Wood Frame Magnetic Dry-Erase Board (MM04001010)
- BI-SILQUE MasterVisi, Value Lacquered Steel Magnetic Dry Erase Board, 48 X 72, White, Aluminum Frame (MA2707170)
- BI-SILQUE 24 x 36 in. MasterVision Ayda Magnetic Steel Dry-Erase Board, White (MA03759214)
- FLIPSIDE 0.5" Graph Dry Erase Board, 11" x 16", PK12 (11262)
- Bi-Silque Dry Erase Boards