Shop All Gate Operators & Accessories
Bft
Barrier Arm, 10Ft.
Mfr # N728033
Zoro # G7477224
product price: $205.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$205.99
Free 30-Day Returns
Key Features
- Type Aluminum
- For Use With Road Barriers
- Color White
- Height 3 1/2 in
- Width 2 in
Product Information
- Brand Bft
- MFR # N728033
- Zoro # G7477224
- Country of Origin Turkey
- Category Gate Operators & Accessories
Dimensions
Height | 3 1/2 in |
Width | 2 in |
Length | 10 ft |
Overall Length | 118 1/8 in |
Overall Height | 3 1/2 in |
Details
Item | Barrier Arm |
Type | Aluminum |
For Use With | Road Barriers |
Color | White |
Product Type | Barrier Arm |
Material | Aluminum |
Description
Barrier Arm, Product Type Barrier Arm, Includes Not Applicable, For Use With Road Barriers, Operating Voltage Not Applicable, Overall Length 118 1/8 in, Overall Height 3 1/2 in, Material Aluminum, Color White, Compatible with Grainger Part Number 11W424, 11W428
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMA JMA: AP1 / K101 / 101AM Chicago 6-Wafer Cabinet Key (JMA CHI-9DE) (JMA-CHI-9DE)
- PRIMELINE TOOLS 10-3/4 in. Brass Plated Reversible Casement Window Operator, for Parlyn Windows (Single Pack) (H 3687)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10001212)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CFM83SLF-HD1)
- BFT Transmitter, Two Channel, For Gate (D111904)
- BFT Deimos Slide Gate Operator Kit (KR92522800003)
- BFT External Magnetic Lock Kit, 600 lb (BFT-600MLKIT)
- BFT Barrier Arm, 16-1/2 Ft. (N728034)
- BFT Light Kit, For 11W424 Barrier (P120001 00001)
- BFT Rectangular Boom Attachment Kit, Black (N999507)
- LINEAR Security Pin Lock for ALL MODELS (FM345)
- Bft Gate Operators & Accessories