Shop All Gate Operators & Accessories
Bft Americas
BFT P940065 00004 Moovi 50 UL Gray Barrier Gate Operator
Mfr # P94006500004
Zoro # G708491794
product price: $2,830.99
/ea
Free Shipping & Returns
$2,830.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bft Americas
- MFR # P94006500004
- Zoro # G708491794
- Country of Origin Italy
- Category Gate Operators & Accessories
Description
moovi 50 ul gray is a 120v irreversible electromechanical barrier gate operator with an opening speed of 8 seconds, built for intensive use. Smart technology that includes internal cool-down system, fast release with personalized key, pre-drilled frame to allow simpler installation of accessories, and a new heater is available for use in cold environments. Boom and boom bracket sold separately. Boom length up to 16'-6 long with accessories or 20' with just the boom. includes: 1 operator, 1 control board, and 1 receiver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 8 1/2 x 7 x 1/2 Large Fleur de Lis in Rubberwood (paintgrad (7625RW)
- STERLING SEAL & SUPPLY 216 EPDM O-Ring 70A Shore Black, -500 Pack (OREPD216X500)
- SELECT-HINGES Select-Hinges: Full Surface Hinge, Center Pivot, 83", Dark Bronze Finish (SLH-57-83-BR-SD)
- TRIMLITE 30" x 80" Primed 1-Panel Shaker Bifold Door and Hardware (2668pri8401BF)
- BFT AMERICAS BFT AQG5 16.5' Boom For Moovi and Giotto Gate Operators (N728034)
- BFT AMERICAS BFT PTFE Coated Steel Rack (D221073-CP)
- LOCKEY Lockey: SUMO Perimeter Gate Latch (LK-PGL-25)
- BFT Light Kit, For 11W424 Barrier (P120001 00001)
- PEDESTAL PRO Dual Height SUV Pedestal, 64"H, 45 lb. (64-9C-D)
- PEDESTAL PRO Car Height Pedestal, 42"H, 28 lb. (42-3-12)
- MARSH PRODUCTS Vehicle Detector + 24”x54” Direct Burial Loop (870-PKG)
- Bft Americas Gate Operators & Accessories