Shop All Kitchen Sinks
Bfree Foods
Kraus USA KHU101-23-1610-53SSCH 23 x 18 x 10 in. Standard PRO Farmhouse Kitchen Sink & Bolden; Chrome - Stainless Steel
Mfr # KHU101-23-1610-53SSCH
Zoro # G503953664
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bfree Foods
- MFR # KHU101-23-1610-53SSCH
- Zoro # G503953664
- UPC # 846639032230
- Country of Origin China
- Category Kitchen Sinks
Description
This KRAUS Kitchen Combo makes it easy to build the high-end kitchen of your dreams. Upgrade to modern kitchen style with a best-selling Standart PRO Series sink, paired with a sleek Bolden Commercial pull-down faucet for maximum visual impact.
Features- Exceptional Value
- Durable & Dent-Resistant Sink
- Noise Defend Soundproofing Technology
- Commercial Grade Satin Finish
- Deep & Super Spacious Sink
- Engineered Drain Grooves direct water toward drain to keep sink free of standing water, with rear-set drain opening to increase workspace in the sink
- Faucet Finish Corrosion and rust-resistant, will not fade over time
- A Perfect Fit for residential use
- Commercial Pull-Down Faucet with Reach
- Dual-Function Sprayhead with Easy-Clean Nozzles
- Smart Single Handle Design
- Eco-Friendly Faucet
- Undermount Installation
- Kraus provides all mounting hardware, cut-out template, installation and care instructions
- Lifetime Limited Warranty
- Sink
- Faucet
- Soap Dispenser
- Drain Assembly with Square Strainer
- Protective Bottom Grid
- Kitchen Towel
- Protective bottom grid, premium 3-piece basket strainer set, Kraus kitchen towel
- Sink Color & Finish: Satin
- Finish: Stainless Steel & Chrome
- Sink Material: Stainless Steel
- Faucet Material: Brass
- Sink Shape: Rectangular
- Faucet Type: Commercial Style
- Mounting Type: Single Hole
- Mount Type: Undermount
- Sprayer Head Functionality: Spray & Stream
- Sink Certifications: Meets ASME A112.19.3/CSA B45.4, cUPC certified, MASS Approved
- Faucet Certifications: cUPC ASME A112.18.1/CSA B125.1, NSF/ANSI Standard 61 certified by IAPMO, NSF/ANSI Standard 372 certified by IAPMO, CAL GREEN, CEC, ADA, DOE, MASS Approved
- Soap Dispenser Included: Yes
- Flow Rate: 1.8 gpm
- Max Deck Thickness: 1.75
- Minimum Cabinet Size: 27 in.
- Spout Reach: 8.69 in.
- Spout Swivel: 180 deg
- Spout Height: 6.375 in.
- Depth of Bowl: 10 in.
- Number of Basins: 1
- Sink Gauge: 16
- Faucet Hole Configuration: 1
- Faucet Hole Size: 1.38
- Faucet Height: 18 in.
- Sink Dimension: 23 x 18 x 10 in.
- Weight: 32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" BLACK 90 ELBOW (350-008)
- ARMACELL 3/4" Id X 3/8" Armaflex Pipe Insul. 330/Ctn (APT03438)
- PFISTER Pfister Flange W/Label Cpl Cr (960-035A)
- KIPP Tube Clamp W. Foot H=35 G=50 Thermoplastic, Comp:Steel (K0487.18)
- BFREE FOODS Kraus USA KHU100-30-1610-53CH 30 x 18 x 10 in. Standard PRO Farmhouse Kitchen Sink & Bolden; Chrome - Stainless Steel (KHU100-30-1610-53CH)
- BFREE FOODS Kraus USA KHU100-30-1610-53SS 30 x 18 x 10 in. Standard PRO Farmhouse Kitchen Sink & Bolden; Stainless Steel (KHU100-30-1610-53SS)
- BFREE FOODS Kraus USA KHU100-32-1610-53SSCH 32 x 19 x 10 in. Standard PRO Farmhouse Kitchen Sink & Bolden; Chrome - Stainless Steel (KHU100-32-1610-53SSCH)
- RUVATI 16"x20" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1016BK)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1316653)
- ELKAY Sink, SS, 31-3/4x18.25x8", Undr (DXUH3118DF)
- ELKAY Weldbilt Scullery Sink Lustertone, Floor Mount, 1 Hole, Buffed Satin Finish (WNSF8124LOF1)
- Bfree Foods Kitchen Sinks