LED Round High Bay | 150 Watt | 20893 Lumens | 5000K | 120V-277V | Black Housing
Mfr # BLT-HB11-150WH2BT2A1-BH50
Zoro # G611254110
Key Features
- Lumens 20893 LM
- Fixture Voltage 120V-277V
- Color Temperature 5000K
- IP Rating IP65
- Height 6.62"
Product Information
- Brand Beyond Led Technology
- MFR # BLT-HB11-150WH2BT2A1-BH50
- Zoro # G611254110
- UPC # 850040513448
- Country of Origin China
- Category LED Bay Lights
Dimensions
Height | 6.62" |
Width | 12.11" |
Length | 6.62" |
Details
Lumens | 20893 LM |
Fixture Voltage | 120V-277V |
Color Temperature | 5000K |
IP Rating | IP65 |
Watts | 150W |
Housing Color | White |
Beam Angle | 90° |
Housing Material | Metal |
CRI | >80 |
Description
Beyond LED Technologys New NorthStar UFO High Bay is the newest and most feature-rich product of 2021. NorthStar is designed to maximize light output with efficacy up to 150 Lumens per Watt. NorthStar is built to last with standard 4kv surge protection, 113°F ambient temperature rating, and IP65 rating for the elimination of dust, moisture, and airborne contaminants. The unique easy connect the driver to optical assembly interface allows for quick and easy maintenance for applications including warehousing, gymnasiums, manufacturing, and outdoor canopies. Our NorthStar High Bay is fully ready to integrate with most smart control systems.
- •Up to 145 Lumens per watt
- •0-10V Dimming capability
- •Plug and Play Motion Sensor
- •Universal 100-277Vac
- •IP65 Rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Waterproof, Impact-Resistant 1,000 Lumen Headlamp & Task Light (NEB-HLP-1006)
- SCHNEIDER ELECTRIC Miniature Neon Bulb, 2.6W, 110V (DL1CF110)
- ILC Replacement For BLACK FLAG BB40BLK (WW-QER9-1)
- ILC Replacement for Satco S2256 replacement light bulb lamp (S2256 SATCO)
- BEYOND LED TECHNOLOGY LED Linear High Bay | Adj Watt 240W-270W-310W | 36240-46810 Lumens | 5000K | White Housing (BLT-LHBC(240/270/300)W-50KLV-S)
- BEYOND LED TECHNOLOGY LED Flat Panel Cloud Design | 39 Watt | 5070 Lumens | 6000K | 100V-277V | 2'X2', 4PK (BPLED-2X2-39/D10/U/60/HL)
- BEYOND LED TECHNOLOGY LED Round High Bay | 150 Watt | 16500-17250 Lumens | 5000K | 120V | DOB | Black Housing (BLT-UHBD01-150WJCPA1-BH50)
- BEYOND LED TECHNOLOGY LED Flat Panel|Adj 29W/34W/39W/49W|Adj CCT 3500K-4000K-5000K|2X4|Builtin Battry Backup, 4PK (BLT-BPLED-2X4-29/34/39/49/D10/U/35-40-50/HL)
- BEYOND LED TECHNOLOGY LED Panel/Troffer|Adj 35W/40W/46W|5750 Lumns|Adj CCT 3500K/4000K/5000K|2'X4'|Dimmable, 4PK (BLT-10B-24/46/40/35/YDM/CCT(A3+B7))
- LITHONIA LIGHTING LED Low Bay, 59.8 W, 48" L, Dimmable (UFITL488000LMSEFMVOLTGZ1040K 80CRI WH)
- FOTODIOX Fotodiox Pro FlapJack LED Edge Light 4 x 11 in. Long Rectangle Ultra-Thin, Ultrabright Professional Daylight LED Dimmable Photo-Video Light Kit with Case; Battery & Charger (LED-Flpjk-C200L)
- Beyond Led Technology LED Bay Lights