Shop All LED Light Bulbs
Beyond Led Technology
LED Linkable Integrated Tube | 30 Watt | 4200 Lumens | 6500K | 4ft | Clear Lens, 4PK
Mfr # BLT-T8-30P4FT-INT26500K-C-4
Zoro # G111265432
product price: $59.99
/pk 4, $15.00/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 277V
- Watts 30W
- Lumens 4200 LM
- Bulb Beam Angle 100°
- Length 2"
Product Information
- Brand Beyond Led Technology
- MFR # BLT-T8-30P4FT-INT26500K-C-4
- Zoro # G111265432
- UPC # 850036600138
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 2" |
Height | 48" |
Width | 2" |
Details
Bulb Color Temp. | 6500K |
Voltage | 277V |
Watts | 30W |
Lumens | 4200 LM |
Bulb Beam Angle | 100° |
Housing Material | Aluminum + PC |
CRI | >80 |
Light Color | Bronze |
Rating | IP22 |
Description
Our Linkable T8 LED Integrated Lamps perform efficiently in conditions where low voltage, halogen, or fluorescent luminaires have traditionally been used. Our LED tubes incorporate integral drivers, are self-supporting, and can be surface mounted. Individual units can be plugged together for continuous lengths up to 32 feet. Our Lamps connect directly to line voltage and can be used in any interior space.
- •Operates directly from line voltage
- •Usable as a stand alone fixture
- •Linkable up to 32 Ft (200w)
- •Efficiency up to 140 lumens per watt
- •Universal 100-277Vac 50-60Hz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Viqua 650653 replacement light bulb lamp (650653 VIQUA)
- ILC Replacement for Chloride 019-002-0029 replacement light bulb lamp (019-002-0029 CHLORIDE)
- SATCO 23W PLL LED ballast bypass 2G11 2800Ls 120-277V 4000K (S9951)
- ILB GOLD Replacement For Feit Electric Ledr56/827/Med/2/Rp 2PK (LEDR56/827/MED/2/RP)
- BEYOND LED TECHNOLOGY LED Tri-Proof Light | Adj Watt 38W/46W/54W | 7020 Lumens | Adj CCT 3500K/4000K/5000K | 4ft (BLT-DP-B-4FT/54/46/38/YDM/CCT)
- SATCO 4 Watt LED 3000K Frosted Double Contact Bayonet Base 120-130 Volts (S11216)
- FEIT ELECTRIC LED FEIT PAR20 50W EQ DL (PAR20DM/950CA)
- LUMAPRO Miniature LED Bulb, LM1012WB, T3 1/4, 12V (LM1012WB-A)
- LUMAPRO Mini LED Bulb, LMG12, 0.2W, T1 3/4, 12V (LMG12-A)
- MAXLITE LED, 38 W, T8, Single Pin (Fa8) (L38T8DEFA850-CG)
- SATCO 3 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21200)
- Beyond Led Technology LED Light Bulbs