Shop All LED Bay Lights
Beyond Led Technology
LED Linear High Bay | Adj Watt 240W-270W-310W | 36240-46810 Lumens | 5000K | White Housing
Mfr # BLT-LHBC(240/270/300)W-50KLV-S
Zoro # G411254044
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 46810 LM
- Fixture Voltage 120V-277V
- Color Temperature 5700K
- Width 15.15"
- Housing Color White
Product Information
- Brand Beyond Led Technology
- MFR # BLT-LHBC(240/270/300)W-50KLV-S
- Zoro # G411254044
- UPC # 850054884053
- Country of Origin China
- Category LED Bay Lights
Dimensions
Width | 15.15" |
Height | 3.3" |
Length | 15.15" |
Details
Lumens | 46810 LM |
Fixture Voltage | 120V-277V |
Color Temperature | 5700K |
Housing Color | White |
IP Rating | IP40 |
Watts | Adjustable 240W/270W/310W |
Housing Material | Die-Cast Aluminum |
CRI | >80 |
Beam Angle | 110° |
Description
The LOYA Linear High Bay is a highly compact design with a sleek and integral construction that uses die-cast housing. It saves a lot of money on shipping and is easy to install. Built-In 6,10KV surge protection keeps it working smoothly even in poor power condition. With high efficiency of up to 150 lumens per watt. LOYA has pre-installed sensor base for and optional motion sensor. It is commonly utilized in warehouses and storage facilities, as well as industrial facilities, sports facilities and gyms.
- •Up to 150 Lumens per watt.
- •Adjustable Wattage 240W/270W/310W
- •High-quality polycarbonate lens protects LEDs.
- •Built-In 10kv surge protector.
- •Optional screw-in motion sensor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, Proprietary, 1,100 lm lm (77550)
- JAMES INDUSTRY LED Tube, BIXX, 2 ft., T8, 15W, 50K, A+B (ZY-T8-15W600 BIXX 50K)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-12IN-DIM-10P)
- NEWHOUSE LIGHTING - OUTDOOR Outdoor Weatherproof 1W (11W Equiv) Shatter-Resistant S14 LED Replace. String Light Bulbs, 30pk (S14LED30P)
- BEYOND LED TECHNOLOGY LED Round High Bay | 150 Watt | 16500-17250 Lumens | 5000K | 120V | DOB | Black Housing (BLT-UHBD01-150WJCPA1-BH50)
- BEYOND LED TECHNOLOGY LED Flat Panel Cloud Design | 39 Watt | 5070 Lumens | 6000K | 100V-277V | 2'X2', 4PK (BPLED-2X2-39/D10/U/60/HL)
- BEYOND LED TECHNOLOGY LED Panel/Troffer|Adj 35W/40W/46W|5750 Lumns|Adj CCT 3500K/4000K/5000K|2'X4'|Dimmable, 4PK (BLT-10B-24/46/40/35/YDM/CCT(A3+B7))
- BEYOND LED TECHNOLOGY LED Flat Panel|Adj 29W/34W/39W/49W|Adj CCT 3500K-4000K-5000K|2X4|Builtin Battry Backup, 4PK (BLT-BPLED-2X4-29/34/39/49/D10/U/35-40-50/HL)
- AMERTAC Rope Light Kit Led 6' (LROPE6W)
- FOTODIOX Fotodiox Pro FlapJack LED Edge Light 4 x 11 in. Long Rectangle Ultra-Thin, Ultrabright Professional Daylight LED Dimmable Photo-Video Light Kit with Case; Battery & Charger (LED-Flpjk-C200L)
- NUVO LED Linear High-Bay With Interchangeable Lens, 110W/130W/155W Wattage 3K/4K/5K CCT Selectable (65/1011)
- Beyond Led Technology LED Bay Lights