Shop All Clocks
Bey Berk International
Bey-Berk International WS215 Brass Triple Quartz Clock - Mahogany
Mfr # WS215
Zoro # G503878103
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bey Berk International
- MFR # WS215
- Zoro # G503878103
- UPC # 797140122159
- Country of Origin United States
- Category Clocks
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Color: Mahogany
- Movement: USA movement
- Material: Oak wood
- Dimension: 6 x 2 x 16 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Set of 2 Hastings Home Rectangle Handmade Wicker Baskets made of Water Hyacinth, Seagrass Bins (705881BJY)
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Navy Blue, PK4 (8505)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (219725EFX)
- VERSARE Room Divider 360 Folding Portable Partition 19'6" x 7'6" Black Fabric (1190702)
- BEY BERK INTERNATIONAL Bey-Berk International WS418 Brass Quartz Clock Tide Clock & Barometer with Thermometer in Ash Wood (WS418)
- BEY BERK INTERNATIONAL Bey-Berk International WS115 Triple Quartz Clock - Oak Wood (WS115)
- BEY BERK INTERNATIONAL Bey-Berk International SQ513 Lacquered Brass Porthole Quartz Clock with Beveled Glass; Gold - 9 x 2.5 in. (SQ513)
- LORELL 12-1/2" Slimline Wall Clock, Analog, Quartz (61008)
- ZORO SELECT 14" Analog Quartz Wall Clock, Burgundy (6NN69)
- ACURITE Atomic Desk Clock, w/Temperature (13131A4)
- AMERICAN TIME Clock, Black Case, 12/24 hr. Format, 110V (E56BAQD324)
- Bey Berk International Clocks