Shop All Bookends
Bey Berk International
Bey-Berk International UC101G Leatherette Rectangular Valet Tray; Grey
Mfr # UC101G
Zoro # G804033553
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bey Berk International
- MFR # UC101G
- Zoro # G804033553
- UPC # 797140901013
- Country of Origin United States
- Category Bookends
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Features- 8.25 x 4.25 rectangular valet
- Grey leatherette
- Set of 2
- Color: Grey
- Material: Leather
- Shape: Square
- Dimension: 8.25" L x 4.25" W x 1.25" H
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Industrial Mid Back Task Chair, Polyurethane, Black (252251)
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Linen Look, Beige, Transitional (I 6004Q)
- FOUNDATIONS Cot Sheet, Standard, Blue, PK12 (CS-SS-BL-12)
- OFFICESOURCE Rise Stool Polyurethane Stool with Footrest and Chrome Base (3085STOOLBL)
- BEY BERK INTERNATIONAL Bey-Berk International R11 Tiger Eye Marble Bookend; Black & Brown (R11)
- BEY BERK INTERNATIONAL Bey-Berk International R10Z Cast Metal Cross Bookends; Bronze (R10Z)
- UNIVERSAL Bookends, Magnetic, 6x5x7, Metal, Blk, PK2 (UNV54071)
- CHARLES LEONARD Bookends, 9" Height, Tan, 2 Per Set, PK3 (87945)
- OFFICEMATE BOOKENDS, HVYDTY, 10"" (OIC93142)
- PROCOMFORT Bookends; Magnetic; 6 x 5 x 7; Metal; Black (PR949842)
- DESIGN TOSCANO George Washington American Statesman Sculptural Bookends (JQ9818)
- Bey Berk International Bookends