Shop All Bookends
Bey Berk International
Bey-Berk International R18Y Cast Metal Eagle Bookends with Bronzed Finish on Burl & Black Wood Base
Mfr # R18Y
Zoro # G203688026
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bey Berk International
- MFR # R18Y
- Zoro # G203688026
- UPC # 797140458166
- Country of Origin United States
- Category Bookends
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Specifications- Color: Burl & Black
- Design: Eagle
- Finish: Bronzed
- Construction: Metal cast
- Base: Burl & Black Wood
- Dimension: 7.75 H x 5 W x 5.25 D in.
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Cabinet, Appliance Base, Mahogany (1705MH)
- CHILDCRAFT Mobile Library Stand, 23-1/2 x 23-1/2 x 43-1/4 Inches (332130)
- LOGO CHAIR Elite Purple LSU Director's Folding Chair (162-12E)
- SERENELIFE 18Full Raised Airbed (SLABFL60)
- BEY BERK INTERNATIONAL Bey-Berk International R11 Tiger Eye Marble Bookend; Black & Brown (R11)
- BEY BERK INTERNATIONAL Bey-Berk International R10Z Cast Metal Cross Bookends; Bronze (R10Z)
- OFFICEMATE Heavy Duty Bookends, Nonskid, 8" x 8" x 10", Steel, Black (93142)
- HURON HASZ0039 9 in Steel NonSkid Bookends Black 2PK (HASZ00392)
- DESIGN TOSCANO Arthurian Knight Bookends (CL3434)
- DESIGN TOSCANO Batter Up! Vintage Baseball Slugger Cast Iron Sculptural Bookend Pair (SP1155)
- DESIGN TOSCANO Industrial Gear Sculptural Iron Bookends (QH9631)
- Bey Berk International Bookends