Shop All Bookends
Bey Berk International
Bey-Berk International R10Z Cast Metal Cross Bookends; Bronze
Mfr # R10Z
Zoro # G503688016
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bey Berk International
- MFR # R10Z
- Zoro # G503688016
- UPC # 797140450146
- Country of Origin United States
- Category Bookends
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Specifications- Color: Bronze
- Design: Religious
- Finish: Bronzed
- Construction: Metal cast
- Dimension: 7 H x 4.25 W x 2 D in.
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Stacking Chair, 9200 Series, Vinyl Black (9210-BT)
- BOSS OFFICE PRODUCTS Boss Antimicrobial Seat Cover - Vinyl - Gray (B6COV22)
- MADISON PARK Blush 100 Percent Polyester Twist Tab Lined Window Curtain (MP40-6322)
- SAUDER Harbor View Lateral File Sao (422112)
- BEY BERK INTERNATIONAL Bey-Berk International R11 Tiger Eye Marble Bookend; Black & Brown (R11)
- DESIGN TOSCANO George Washington American Statesman Sculptural Bookends (JQ9818)
- UNIVERSAL PRODUCTS Jumbo Economy Metal Bookends, Black Enamel (54091)
- OFFICEMATE Heavy Duty Bookends, Nonskid, 8" x 8" x 10", Steel, Black (93142)
- MARBLE CRAFTER Marble Crafter MO97C-LG 5 in. Modern Style Mortar & Pestle Set; Light Green Onyx (MO97C-LG)
- DESIGN TOSCANO Batter Up! Vintage Baseball Slugger Cast Iron Sculptural Bookend Pair (SP1155)
- GOODCOOK Nutcrackr Silver W/2Pcks 8.7In (21085)
- Bey Berk International Bookends