Shop All Bookends
Bey Berk International
Bey-Berk International R10N Bronze Finished Think Outside the Box Thinker Bookends
Mfr # R10N
Zoro # G703688007
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bey Berk International
- MFR # R10N
- Zoro # G703688007
- UPC # 797140452355
- Country of Origin United States
- Category Bookends
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Exceptional gift for a writer, bibliophile, or anyone who appreciates fine art
- Rodin The Thinker is the inspiration behind these inspired bookends
- Color: Bronze
- Design: Thinker
- Finish: Bronzed
- Construction: Metal cast
- Dimension: 9.25 H x 4 W x 4 D in.
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J589)
- MODWAY FURNITURE Casper Dining Armchairs, Pink, 2PK (EEI-905-PNK)
- TRUE Cutting Board, Poly, 48" x 8-7/8" x 1/2" (810819)
- LUXOR 27" LP TABLE (LP27-B)
- BEY BERK INTERNATIONAL Bey-Berk International R10Z Cast Metal Cross Bookends; Bronze (R10Z)
- BEY BERK INTERNATIONAL Bey-Berk International R11 Tiger Eye Marble Bookend; Black & Brown (R11)
- DESIGN TOSCANO Industrial Gear Sculptural Iron Bookends (QH9631)
- DESIGN TOSCANO Arthurian Knight Bookends (CL3434)
- UNIVERSAL Metal Mesh Bookends, 5 3/8" x 6 3/4", Black (UNV20025)
- MARBLE CRAFTER Marble Crafter MO96C-LG 4 in. Modern Style Mortar & Pestle Set; Light Green Onyx (MO96C-LG)
- OFFICEMATE Heavy Duty Bookends, Nonskid, 8" x 8" x 10", Steel, Black (93142)
- Bey Berk International Bookends