Shop All Freezers
Beverage-Air
Undercounter Freezer, Two Section, 8.69 cu ft., 36" W,
Mfr # UCF36AHC
Zoro # G800782943
product price: $4,145.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,145.99
Free 30-Day Returns
Key Features
- Color Silver
- Number of Doors 2
- Width 36"
- Height 34 5/8"
- Voltage 115
Product Information
- Brand Beverage-Air
- MFR # UCF36AHC
- Zoro # G800782943
- Country of Origin United States
- Category Freezers
Dimensions
Width | 36" |
Height | 34 5/8" |
Depth | 29 1/4" |
Details
Color | Silver |
Number of Doors | 2 |
Voltage | 115 |
Amps | 5.2 |
Hertz | 60 |
Number of Shelves | 4 |
Features | Full Electronic Control, Interior Thermometer, Self Closing Doors, 6” Casters, 2 with Brakes, Field Reversible Door, 2 Epoxy Coated Wire Shelves Per Door Section |
Refrigerant Type | R-290 |
Hinge Location | Right |
Temperature Range | 0 Degrees F |
Standards | UL US & Canada, UL Classified EPH, UL Sanitation |
Refrigeration Type | Air Cooled |
Item | Undercounter Freezer |
Capacity | 8.5 cu. ft. |
Door Type | Solid |
Door Style | Swing |
Material | Stainless Steel Front, Top, Sides, Door, Galvanized Steel Back & Bottom |
Description
Undercounter Freezer, Two Section, 36"W, 8.69 cu. ft., (2) Doors, (4) Shelves, Stainless Steel Top with Turned Down Edges, Stainless Steel Exterior, Aluminum Interior, Rear Mounted Self Contained Refrigeration, R290 Hydrocarbon Refrigerant, 1/2 HP Compressor, cULus, UL EPH Classified, UL-Sanitation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Steak Weight, Iron (3033)
- SOUTHBEND Roller Bearing Kit, Frnt , Set Of 2, 171 Broilers (4440019)
- GOODYEAR Exhaust Fan V-Belt Ax24 (AX24)
- SKINNYPOP Skinnypop Popcorn 100 Calorie Original Bags .65 oz., PK30 (1054015)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 22.5 Cu. Ft. (HBF23HC-1)
- BEVERAGE-AIR Freezer, Reach-In, 23.7 cu. Ft., 115 V, Single Section, 30 1/4" W (SF1HC-1S)
- BEVERAGE-AIR Glass Door Merchandiser, Freezer, 46.2 cu. ft. Capacity, Black (MMF49HC-1-B)
- BEVERAGE-AIR Freezer, Reach-In, 42.98 cu. Ft., 115 V, Two Section, 52" W (SF2HC-1S)
- BEVERAGE-AIR Freezer, Reach In, Top Mount, Two Section, (2) Solid Door, 52" (HF2HC-1S)
- WHYNTER 8.3 cu.ft. Energy Star Digital Upright Stainless Steel Deep Freezer/Refrigerator (UDF-0831SS)
- KOOLMORE Commercial Deep Chest Freezer with Wire Basket, 10 cu. ft. Compact Food and Meat Storage (SCF-9C)
- Beverage-Air Freezers