Shop All Refrigerators
Beverage-Air
Reach In Refrigerator, Two Section, Solid Door, 40.2 Cu. Ft.
Mfr # HBR44HC-1
Zoro # G600782945
product price: $5,918.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$5,918.99
Free 30-Day Returns
Key Features
- Color Silver
- Number of Doors 2
- Width 47"
- Height 84 1/4"
- Voltage 115
Product Information
- Brand Beverage-Air
- MFR # HBR44HC-1
- Zoro # G600782945
- Country of Origin United States
- Category Refrigerators
Dimensions
Width | 47" |
Height | 84 1/4" |
Depth | 33 3/4" |
Interior Width | 44" |
Interior Height | 61 5/8" |
Interior Depth | 26" |
Details
Color | Silver |
Number of Doors | 2 |
Voltage | 115 |
Capacity | 40.2 cu. ft. |
Hinge Location | Left/Right |
Door Type | Solid |
Number of Shelves | 6 |
Standards | UL US & Canada, UL Classified EPH |
Amps | 8.8 |
Item | Reach-In Refrigerator |
Hertz | 60 |
Features | Full Electronic Control with One Touch Defrost, Led Lighting, Self Closing Doors, 6 Epoxy Coated Shelves, 6” Casters, 2 with Brakes |
Door Style | Swing |
Material | Stainless Steel Front, Side, and Grille, Galvanized Back & Bottom |
Refrigeration Type | Air Cooled |
Refrigerant Type | R-290 |
Description
Refrigerator, Reach-in, Two Section, 40.2 cu. ft., (1) Right Hand Solid Hinged Door, (1) Left Hand Solid Hinged Door, Door Locks, (6) Adjustable Shelves, Electronic Control, LED Interior Lighting, Digital Display, Stainless Steel Interior & Exterior, Bottom Mounted Self Contained Refrigeration, R290 Hydrocarbon Refrigerant, 1/3 HP Compressor, cULus, UL EPH Classified, UL-Sanitation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Lamp Socket (02.30.041.00)
- VALUE BRAND Pizza Liners, Silicone Parchment Paper, 18 x 18", PK 1000 (F-4075)
- RINSE ACE Rinse Ace Power Sprayer (4100)
- SCOTSMAN PANEL MOUNT LEFT (02-4823-01)
- BEVERAGE-AIR Milk Cooler, Cold Wall, Stainless Steel, 20.32 cu. ft., Single Access (SM49HC-S)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 39.41 cu. ft. Capacity, Black (MT53-1B)
- BEVERAGE-AIR Reach In Refrigerator, Two Section, Solid Door, 46.15 Cu. Ft. (HBR49HC-1)
- BEVERAGE-AIR Refrigerated Sandwich Prep Table, 3 Door, 21.5 cu. Ft, 115 Volt (SPE72HC-18)
- BEVERAGE-AIR Refrigerated Glass Door Merchandiser, White, LED Lighting, 8.77 cu. ft. (MT12-1W)
- BEVERAGE-AIR Refrigerated Sandwich Prep Table, 2 Door, 13.9 cu. Ft, 115 Volt (SPE48HC-12)
- AVANTI Avanti 3.0 cu. ft. Retro Compact Refrigerator, Black (RMRT30X1B-IS)
- Beverage-Air Refrigerators