Shop All Refrigerators
Beverage-Air
Milk Cooler, Cold Wall, Stainless Steel, 22.63 cu. ft., Single Access
Mfr # SM58HC-S
Zoro # G2534628
product price: $5,048.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$5,048.99
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Number of Doors 1
- Width 58"
- Height 41.125"
- Voltage 115
Product Information
- Brand Beverage-Air
- MFR # SM58HC-S
- Zoro # G2534628
- Country of Origin United States
- Category Refrigerators
Dimensions
Width | 58" |
Height | 41.125" |
Depth | 30.625" |
Interior Width | 55" |
Interior Height: | 25.75" |
Cord Length | 8 ft. |
Interior Depth | 27" |
Details
Color | Stainless Steel |
Number of Doors | 1 |
Voltage | 115 |
Plug Type | NEMA 5-15R |
Casters | yes |
Standards | UL US & Canada, UL Sanitation, UL Classified EPH |
Door Type | Solid |
Includes | 4” Heavy-duty Plate Casters, Two with Locks |
Refrigerant Type | R-290 |
Capacity | 22.63 cu. ft. |
Hz | 60 |
Description
Milk Cooler, Cold Wall, Stainless Steel, 22.63 cu. ft., Single Access, 58"W, 41-1/2"H, Flat Top Carton Capacities, (16) 13" x 13" x 11" or (10) 19" x 13" x 11" Case Capacity, R-290 Hydrocarbon refrigerant, cULus, UL EPH Classified, UL-Sanitation,
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Ignition Cable (Z096728)
- ALLPOINTS Signal Light 250V 1/2" Red (381229)
- ARMOUR Armour Chicken Vienna Sausage 4.6 oz., PK24 (5410017990)
- VICTORY Control, Temperature (502-302B)
- BEVERAGE-AIR Reach In Refrigerator, Two Section, Solid Door, 46.15 Cu. Ft. (HBR49HC-1)
- BEVERAGE-AIR Refrigerated Sandwich Prep Table, 3 Door, 21.5 cu. Ft, 115 Volt (SPE72HC-18)
- BEVERAGE-AIR Refrigerator, Undercounter, 24" W, 5.46 cu. ft., 115 Volt (UCR24AHC)
- BEVERAGE-AIR Milk Cooler, Cold Wall, Stainless Steel, 20.32 cu. ft., Single Access (SM49HC-S)
- BEVERAGE-AIR Refrigerated Sandwich/Salad Prep Table, Mega Top, 7.3 cu. Ft, 115 Volt (SPE27HC-B)
- BEVERAGE-AIR Beer Dispenser, Single Tap, Mobile, (1) 1/2 Keg Capacity, Stainless Steel (BM23HC-S-31)
- IVATION 4.9 cu. ft. 20 in. Dual Tap Stainless Steel Beer Kegerator (IVBKADT491SS)
- Beverage-Air Refrigerators