Shop All Freezers
Beverage-Air
Freezer, Reach-In, 23.7 cu. Ft., 115 V, Single Section, 30 1/4" W
Mfr # SF1HC-1S
Zoro # G2534512
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,487.99
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Number of Doors 1
- Width 30 1/4"
- Height 78"
- Voltage 115
Product Information
- Brand Beverage-Air
- MFR # SF1HC-1S
- Zoro # G2534512
- Country of Origin Mexico
- Category Freezers
Dimensions
Width | 30 1/4" |
Height | 78" |
Depth | 33 1/2" |
Cord Length | 7 ft. |
Details
Color | Stainless Steel |
Number of Doors | 1 |
Voltage | 115 |
Temperature Range (F) | 0º Deg. F or Below |
Refrigerant Type | R-290 |
Number of Shelves | 3 |
Includes | 6" Casters, Two with Brakes |
Standards | ETL US & Canada, ETL Sanitation |
Casters | Yes |
Phase | 1 |
Capacity | 23.7 cu. ft. |
Hz | 60 |
Plug Type | NEMA 5-15R |
Door Type | Solid |
Description
Freezer,, Reach-In, 23.7 cu. Ft., 115 V, 7' Cord, Single Section, Solid Door, 78" H, 30 1/4" W, Four 6" Casters, Two with Locks, Stainless Steel Door and Grille, Three Heavy Duty Epoxy Coated wire Shelves, LED Lighting, Energy Star Qualified, R-290 Hydrocarbon Refrigerant, ETL US & Canada, ETL Sanitation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSITY X800, XPRESSNAP FIT INTERFOLD DISPENSER NAPKINS, 2-PLY, 6.5 X 8.39, WHITE, 120PK (DX800)
- KOLPAK Door Gasket - Lh, 38-1/4" X 77" (225171075)
- ALLIANCE KIT SIPHON BREAK (562P3)
- MANITOWOC ICE Distribution Tube Assembly 22 In (3006973)
- BEVERAGE-AIR Freezer, Reach In, Top Mount, Two Section, (2) Solid Door, 52" (HF2HC-1S)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 22.5 Cu. Ft. (HBF23HC-1)
- BEVERAGE-AIR Glass Door Merchandiser, Freezer, 46.2 cu. ft. Capacity, Black (MMF49HC-1-B)
- BEVERAGE-AIR Freezer, Reach-In, 42.98 cu. Ft., 115 V, Two Section, 52" W (SF2HC-1S)
- MAXX COLD Chest Freezer, Solid Top 9.6 CUFT (MXSH9.6S)
- PREMIUM LEVELLA 13.8 cu ft Frost Free Upright Freezer in Inox (PFV13086MS)
- KOOLMORE Commercial Deep Chest Freezer with Wire Basket, 10 cu. ft. Compact Food and Meat Storage (SCF-9C)
- Beverage-Air Freezers