Shop All Task Chairs
This Product is Discontinued
Bevco
Vinyl Task Chair, 23" to 33", No Arms, Black (Discontinued)
Mfr # 5500-V-BK
Zoro # G4189857
Free Shipping & Returns
This Product is Discontinued
Key Features
- Arm Style No Arm
- Seat Material Vinyl
- Seat Color Black
- Seat Height Range 23" to 33"
- Seat Width 18 in
Product Information
- Brand Bevco
- MFR # 5500-V-BK
- Zoro # G4189857
- Country of Origin United States
- Category Task Chairs
Dimensions
Seat Height Range | 23" to 33" |
Seat Width | 18 in |
Seat Depth | 17 in |
Back Height | 10 in |
Overall Width | 27 in |
Overall Depth | 27 in |
Back Width | 16 in |
Overall Height | 49 in |
Seat Height Min. | 43 in |
Seat Height Max. | 33 in |
Seat Height | 23 to 33 in |
Description
Task Chair, Overall Width 27 in, Overall Depth 27 in, Seat Color Black, Back Color Black, Seat Depth 17 in, Seat Width 18 in, Seat Material Vinyl, Back Material Vinyl, Weight Capacity 300 lb, Series Doral, Standards ANSI BIFMA X5.1, Back Height 10 in, Back Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.