Shop All Task Chairs
Bevco
Vinyl Task Chair, 23" to 33", Black
Mfr # 9551M-E-BKV
Zoro # G3790595
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Material Vinyl
- Seat Color Black
- Seat Height Range 23" to 33"
- Seat Width 20"
Product Information
- Brand Bevco
- MFR # 9551M-E-BKV
- Zoro # G3790595
- Country of Origin United States
- Category Task Chairs
Dimensions
Seat Height Range | 23" to 33" |
Seat Width | 20" |
Seat Depth | 18 in |
Back Height | 16 in |
Back Width | 17 1/2 in |
Seat-Depth | 18" |
Seat Height - Minimum | 21 1/2 in |
For Workbench Height | 21 1/2 to 31 1/2 in |
Seat Height - Maximum | 31 1/2 in |
Description
sk Chair Ergonomic ESD Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 23 in to 33 in, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Base Five-Star Polished Aluminum, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Partially Assembled, Standards ANSI/BIFMA, UL, Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVISIDOOR Secret Book Latch for InvsiDoor Bookcase (ID.LATCH-BOOK.08)
- TRADEMARK FINE ART Sue Schlabach 'Palm Coast Ii' Canvas Art, 24x24 (WAP08154-C2424GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Grey (I 7257)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3072-REC-OAK-T-A-GG)
- BEVCO Vinyl Task Chair, 23" to 33", Royal Blue (9551M-E-BLV)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7500-BLK)
- BEVCO Task Chairs, 21 in to 28-1/2 in Height, Navy Blue (V830SHC)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7000-BLK)
- BEVCO Fabric Task Chair, 16" to 21", No Arms, Black (V4007MG-BK)
- BEVCO Polyurethane Desk Chair, 16" to 21", No Arms, Black (V7007HC)
- FLASH FURNITURE Contemporary Chair, 18" to 23", Black (DS-512B-BK-GG)
- Bevco Office Chairs