Shop All Task Chairs
Bevco
Vinyl Task Chair, 19" to 26-1/2", No Arms, Black
Mfr # 9351M-S-BKV
Zoro # G7126621
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style No Arm
- Seat Material Vinyl
- Seat Color Black
- Seat Height Range 19" to 26-1/2"
- Seat Width 20 in
Product Information
- Brand Bevco
- MFR # 9351M-S-BKV
- Zoro # G7126621
- Country of Origin United States
- Category Task Chairs
Dimensions
Seat Height Range | 19" to 26-1/2" |
Seat Width | 20 in |
Seat Depth | 18 in |
Back Height | 16 in |
Overall Height | 47 in |
Seat Height Max. | 29 in |
Overall Depth | 27 in |
Seat Height Min. | 36 1/2 in |
Overall Width | 27 in |
Back Width | 17 1/2 in |
Maximum Seat Height | 26 1/2 in |
Notional Size | Standard |
Minimum Overall Height | 36 1/2 in |
Minimum Seat Height | 19 in |
Maximum Overall Height | 47 in |
Description
Drafting Chair, Adjustable Arms Not Applicable, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 26 1/2 in, Maximum Overall Height 47 in, Seat Color Black, Frame Color Silver, Seat Thickness 3 in, Back Color Black, Seat Depth 18 in, Seat Width 20 in, Seat Material Vinyl, Back Material Vinyl, Caster/Glide Type Mushroom Glides, Frame Material Aluminum, Number of Arms 0, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Series Integra, Style Classification Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK10 (LTB18BE/W)
- CALIFORNIA CABANA Towels 30 x 70 - Grey , 4PK (CABANA-GY)
- TRUE Cutting Board, Poly, 27-1/2"x11-3/4"x3/4" (810865)
- CHIC HOME Chic Home SB1554-BIB-US Evie 7 Piece Plush Microsuede Sherpa Blanket; King - Brown with Sheet Set & Pillow Shams (SB1554-BIB-US)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7500D)
- BEVCO Task Chairs, 24 in to 34 in Height, Navy Blue (V850SHC)
- BEVCO Task Chairs, 17 in to 22 in Height, Navy Blue (V800SHC)
- BEVCO Polyurethane Task Chair, 19" to 26-3/4", No Arms, Black (V7307HC)
- BEVCO Vinyl Task Chair, 21-1/2" to 31-1/2", No Arms, Black (9551M-S-BKV)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7501-BLK)
- RAYNOR MARKETING LTD. Eurotech Mesh Back Task Drafting Stool - Fabric - Black - Apollo Series (DFT9800-5806)
- Bevco Office Chairs