Shop All Adjustable Bar Stools
Bevco
Soft Poly Backless Stool, 18-23" St Ht., Black, Casters
Mfr # S3000-BLK
Zoro # G1999579
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 22 1/2 in
- Caster Type Dual Wheel, Hard Floor Casters
- Seat Height Range 18-1/2 in to 22-1/2 in
- Weight Capacity 300 lb
Product Information
- Brand Bevco
- MFR # S3000-BLK
- Zoro # G1999579
- Country of Origin Germany
- Category Adjustable Bar Stools
Dimensions
Overall Height | 22 1/2 in |
Seat Height Range | 18-1/2 in to 22-1/2 in |
Seat Depth | 14 1/2 in |
Adjustable Seat Height | Yes |
Seat Diameter | 14 1/2 in |
Maximum Seat Height | 22 1/2 in |
Minimum Seat Height | 18 in |
Description
Round Pneumatic Stool, Base Design 5-Star, Mobility Mobile, Backrest No, Base Color Black, Built-In Tool Tray No, Includes Footring No, Maximum Seat Height 22 1/2 in, Minimum Seat Height 18 in, Overall Height 22 1/2 in, Seat Adjustment Type Pneumatic Lever, Seat Diameter 14 1/2 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Kyle Modern Bohemian Natural Brown Woven Rattan Dining Side Chair With Cushion (212-12803-ZORO)
- HIRSH 36" W 2 Drawer Lateral File Cabinet, Black, Letter (16778)
- BAXTON STUDIO Alice Modern Queen Anne Style Antique Gold Finished Accent Wall Mirror (150-8892)
- BAXTON STUDIO Mabel Grey Velvet Upholstered Silver Finished Storage Ottoman (165-10678)
- BEVCO Value-Line Maintenance Repair Stool, 16-21" St Ht (V3081P)
- BEVCO Maintenance Repair Stool w/ tool tray, 20-27" Seat ht. (3357)
- BEVCO Maintenance Repair Stool w/ tool tray, 16-21" Seat ht. (3057)
- BEVCO Sit Stand w/ tilt, 22-32" Seat Height, Glides only (3505)
- BEVCO Value-Line Maintenance Repair Stool, 18-23" St Ht (V3081F)
- SAFCO Diesel High Base Stool with Back, Black (6664)
- FLASH FURNITURE White Quilted Vinyl Barstool, Adj Height, Frame Material: Metal (DS-810-MOD-WH-GG)
- Bevco Adjustable Bar Stools