Shop All Task Chairs
This Product is Discontinued
Bevco
Fabric Task Chair, 17" to 22", No Arms, Black (Discontinued)
Mfr # V4007HC-BK
Zoro # G7431645
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Task Chairs
- Arm Style No Arms
- Seat Material Fabric
- Seat Color Black
- Seat Height Range 17" to 22"
Product Information
- Brand Bevco
- MFR # V4007HC-BK
- Zoro # G7431645
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 17" to 22" |
Seat Width | 18 in |
Seat Depth | 18 in |
Back Height | 15 in |
Overall Depth | 25 in |
Seat Height Min. | 32 in |
Seat Height Max. | 27 in |
Overall Height | 41 in |
Back Width | 16 in |
Overall Width | 25 in |
Seat Height | 17 to 22 in |
Description
Task Chair, Overall Width 25 in, Overall Depth 25 in, Seat Color Black, Back Color Black, Seat Depth 18 in, Seat Width 18 in, Seat Material Fabric, Back Material Fabric, Weight Capacity 300 lb, Series Lexington, Standards ANSI BIFMA X5.1, Back Height 15 in, Back Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.