Shop All Bluetooth & Smart Speakers
Betterbattery
Portable Bluetooth Speaker System & Music Player
Mfr # BE17743
Zoro # G903976737
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Betterbattery
- MFR # BE17743
- Zoro # G903976737
- UPC # 657248259549
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Features
- 2.1 HIFI Speaker with two 3 in. full range speakers and a 4 in. subwoofer
- Built-in Bluetooth that can play music from any BT enabled phones or music players to this speaker system wirelessly
- 100W Max output power
- Output clear sound and good bass
- With SD/Micro SD card and USB Reader; can play MP3 music directly
- With AUX input, suitable for computer, Smart Phone, any audio player device
- Built-in FM Radio Receiver with auto scan and memory function.
- Dual Power: 110v AC/12v DC Plug and Built-in lithium rechargeable Battery
- After fully charged, can play music up to 6 hours and listen to radio 12 hours
- With 110v AC/12v DC Adapter Plug; output 5A/1500mA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY Gas Meter Battery for TIF 8800 Combustible Gas Detectors (EBC-GAS1)
- BV TECH PoE Switch, Camera Inputs 8, 5-13/16" L (POE-SW801)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG10 389 LR54 (EB-L1131)
- MIGHTY MAX BATTERY 12V 26AH Replacement Battery for Power-Sonic PS-12260-NB - 4PK (MAX3959924)
- BETTERBATTERY Illuminated Speaker Ball (BE512017)
- PYLE Water Proof Bluetooth Speaker, PBTWP24WT (PBTWP24WT)
- AUDIOBOX Subzooka Dual3inch 14watt Portable Bluetooth Rechargeable Speaker With Fm Radio, Black (BZX-2082 BLK)
- PYLE 8 Inch Portable Speaker, PBMSPG198 (PBMSPG198)
- GPX Bluetooth MP3 Player (MWB308R)
- SONDPEX Sondpex CSF-E65B Bluetooth Active Speaker System - AM; FM Radio & Digital Player (CSF-E65B)
- PYLE Indoor/Outdoor Bluetooth Speaker, PDWR64BTW (PDWR64BTW)
- Betterbattery Bluetooth & Smart Speakers