Better Trends BSASPDOPL Jullian Cotton Bedspread; Plum - Full & Double Size
Mfr # BSASPDOPL
Zoro # G903684960
Product Information
- Brand Better Trends
- MFR # BSASPDOPL
- Zoro # G903684960
- UPC # 193675000595
- Country of Origin China
- Category Bedspreads and Comforters
Description
Freshen up your bedroom interiors with the enchanting style of Jullian Collection of bedspread. Featuring a beautiful tufted stripe design in warm tones, it is ideal to use as a layering piece or an alternative to your comforter for a new solid appeal. This cotton chenille tufted bedspread at Better Trends is soft and plush and immense comfort that you desire. Its stripe motif can complement easily to your existing decor and will sure to add a new decorative element to your bedroom. This stunning Jullian Collection is made of 100% Cotton Chenille and is tufted into a bold Stripe Design. The bedspread comes all the way down to the floor with button bell corners.
Features- Jullian Collection is super soft and light weight in Bold Stripes Design
- 100% Cotton Tufted Unique Luxurious
- Machine Washable
- Tumble Dry
- Full Size: 96 x 110 in.
- Size: Full & Double Size
- Fabric Type: 100% Cotton
- Design: Stripes Design
- Collection: Jullian
- Color: Plum
- Weight: 6.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Interion All Mesh Stool with Arms - Black (695727A)
- GARLAND Open Top Pilot Assembly Kit (CK4515518)
- HON 18-1/4" W 5 Drawer File Cabinet, Light Gray, Legal (H315C.P.Q)
- ALATERRE FURNITURE Modesto 48"L Reclaimed Wood Entryway Bench (AMSA0320)
- BETTER TRENDS Better Trends BSTRKIBL King Trevor Bedspread Set - Blue (BSTRKIBL)
- BETTER TRENDS Better Trends BSNAKIWH King Natick Bedspread; White - 120 in. (BSNAKIWH)
- BETTER TRENDS 102 x 110 in. Trevor Bedspread, Pink - Queen (BSTRQUPI)
- BETTER TRENDS Better Trends BSRTWGRY 81 x 110 in. Rio Chenille Bedspread; Grey - Twin (BSRTWGRY)
- BETTER TRENDS Better Trends BSRKICH 120 x 110 in. Rio Chenille Bedspread; Chocolate - King (BSRKICH)
- BETTER TRENDS Better Trends BSTRQUWH Queen Trevor Bedspread; White - 102 in. (BSTRQUWH)
- BILT-RITE MASTEX HEALTH Bed Wedge - Large (FW102)
- Better Trends Bedspreads and Comforters