Shop All Cases and Totes
Better Than A Brand
Pull'R Holdings 70012 Tote Hard Gatemth Poly
Mfr # BE110766
Zoro # G903893812
$53.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Better Than A Brand
- MFR # BE110766
- Zoro # G903893812
- UPC # 654204527223
- Country of Origin China
- Category Cases and Totes
Description
Features
- Poly rip stop / 600 denier poly
- 23 pockets - 4 exterior (1 with zipper), 12 tool loops interior
- Reinforced, padded rip stop bottom
- 3 mesh external pockets
- Metal tape measure clip
- Steel handle with foam rubber grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Cordless Power Scissors with Two Blades, Fabric, Carpet, Cardboard Cutter, Rechargeable Battery Pink (431686JZS)
- A2Z SCILAB Orange Handle with Stainless Steel Blades Trauma Shears 7.25" (A2Z-ZR181)
- LEARNING RESOURCES Pan Balance Jr. (0898)
- SPARCO Stretch Wrap Film, Medium Weight, 15"x2000' Roll, 4/CT, Clear PK (SPR56115)
- BETTER THAN A BRAND Aluminum Packaging Case; Silver - 2.5 x 12 x 16 in. (BE1631007)
- BETTER THAN A BRAND Aluminum Presentation Case, Silver (BE30774)
- BETTER THAN A BRAND Aluminum Packaging Case; Silver - 3 x 8 x 10 in. (BE139258)
- BETTER THAN A BRAND Aluminum Packaging Case; Silver - 3 x 11 x 13 in. (BE139260)
- BETTER THAN A BRAND Aluminum Packaging Case; Silver - 6 x 13 x 18 in. (BE1632212)
- ECO STYLE 16" Laptop Backpack, Black (EJSS-BP16-CF)
- KENSINGTON Rolling Laptop Case 17.5"x9.5"x13", Black (K62348)
- Better Than A Brand Cases and Totes