Shop All Cases and Totes
Better Than A Brand
Aluminum Packaging Case; Silver - 5 x 9.5 x 12 in.
Mfr # BE139259
Zoro # G703963890
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Better Than A Brand
- MFR # BE139259
- Zoro # G703963890
- UPC # 654204716917
- Country of Origin China
- Category Cases and Totes
Description
is one of the finest manufacturers of Briefcases and Laptop cases. Our selection ranges from small, stylish beauty cases and sleek cases to rugged sporting cases and durable wine transport cases. Our cases come in a wide variety of styles, sizes and finishes. All materials are carefully selected and are then assembled in our own factory, resulting in a product that is both attractive and functional.
Features- Aluminum frame
- Smooth Aluminum Panels
- Riveted Corners
- Rubber Over Metal Handle
- Key Lock Latch
- Black Eva Lining
- Removable File with Pockets and Pen Loops in Lid
- Color: Silver
- Material: Aluminum
- Dimension: 5" H x 9.5" W x 12" L
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 63 Cc P/P Scoop Natural Round Short Handle 3.4'Oal (105935)
- GREY PNEUMATIC HARD CASE FOR 1226M (GPCA1226M)
- SHARPIE Permanent Markers, , Fine Point, Blue PK (SAN30003)
- MALIN CO Wire, Spool, 0.0319 Dia, 269 ft. (01-0319-014S)
- BETTER THAN A BRAND Aluminum Presentation Case, Silver (BE30774)
- BETTER THAN A BRAND Aluminum Packaging Case; Silver - 3 x 8 x 10 in. (BE139258)
- BETTER THAN A BRAND Aluminum Packaging Case; Silver - 6 x 13 x 18 in. (BE1632212)
- BETTER THAN A BRAND Aluminum Packaging Case; Silver - 2.5 x 12 x 16 in. (BE1631007)
- BETTER THAN A BRAND Aluminum Packaging Case; Silver - 3 x 11 x 13 in. (BE139260)
- KLEIN TOOLS PowerLine™ Mobile Phone Holder, Black Nylon, Large (5715)
- PELICAN 17" Laptop Case with Foam, Black (IM2370)
- Better Than A Brand Cases and Totes