Shop All Cases and Totes
Better Than A Brand
Aluminum Packaging Case; Silver - 3 x 8 x 10 in.
Mfr # BE139258
Zoro # G203963949
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Better Than A Brand
- MFR # BE139258
- Zoro # G203963949
- UPC # 654204716900
- Country of Origin China
- Category Cases and Totes
Description
is one of the finest manufacturers of Briefcases and Laptop cases. Our selection ranges from small, stylish beauty cases and sleek cases to rugged sporting cases and durable wine transport cases. Our cases come in a wide variety of styles, sizes and finishes. All materials are carefully selected and are then assembled in our own factory, resulting in a product that is both attractive and functional.
Features- Aluminum frame
- Smooth Aluminum Panels
- Riveted Corners
- Rubber Over Metal Handle
- Key Lock Latch and Black Eva Lining
- Color: Silver
- Material: Aluminum
- Dimension: 3" H x 8" W x 10" L
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Packing Tape, Max Strength, 1.88"x54.6 Yd, 6/PK, Clear 6PK (DUC241513)
- XYRON Standard Laminate Refill Cartridge, 25" (DL403-300)
- UNIVERSAL Message Stamp, PAID, Pre-Inked One-Color, Red (UNV10062)
- ZORO SELECT 20" x 14" Open Poly Bags, 1 mil, Clear (9AEJ4)
- BETTER THAN A BRAND Aluminum Packaging Case; Silver - 6 x 13 x 18 in. (BE1632212)
- BETTER THAN A BRAND Aluminum Presentation Case, Silver (BE30774)
- BETTER THAN A BRAND Aluminum Packaging Case; Silver - 2.5 x 12 x 16 in. (BE1631007)
- BETTER THAN A BRAND Aluminum Packaging Case; Silver - 3 x 11 x 13 in. (BE139260)
- PREFERRED NATION Preferred Nation 6048.Blk Soft Briefcase (6048.Blk)
- SOLO Draft Backpack, 6.25" x 18.12" x 18.12", Nylon, Black (VAR701-4)
- CASE LOGIC 17" Laptop Messenger, 3 3/8 x 17 3/4 x 13 3/4, Black (3201140)
- Better Than A Brand Cases and Totes