Shop All Packing Tape Dispensers
Better Packages
Replacement Brush Kit, For BP333Plus
Mfr # PW107AK
Zoro # G2725396
original price:
$63.64
4% off
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- For Use With Mfr. No. BP333Plus, BP333Plus w/Heater
- Overall Height 2 3/4 in
- Overall Width 1 in
- Overall Length 4 1/4 in
Product Information
- Brand Better Packages
- MFR # PW107AK
- Zoro # G2725396
- UPC # 814812020053
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Overall Height | 2 3/4 in |
Overall Width | 1 in |
Overall Length | 4 1/4 in |
Height | 2 3/4 in |
Width | 1 in |
Length | 4-1/4" |
Details
Item | Replacement Brush Set |
Color | Black |
For Use With | Mfr. No. BP333Plus, BP333Plus w/Heater |
Includes | Brush Set |
Description
Replacement Brush Set, Height 2 3/4 in, Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILOFAX Notebook Refill, Ruled (B152008U)
- ZORO SELECT Valve, Complete (1389051)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 4 1/2" x 7 1/2", Red, 1000/Case (PL461)
- ZORO SELECT 15" x 6" Open Poly Bags, 3 mil, Clear (5DHG7)
- BETTER PACKAGES Better Pack® 555e Series Replacement Brush, Black, 1/Each (BET555BRUSH)
- BETTER PACKAGES Electric Gummed Tape Dispenser, 3" Tape (BP555es)
- BETTER PACKAGES Replacement Water Bottle, For BP500 (FF6100)
- BETTER PACKAGES Replacement Brush Set, For BP756 (TS37K)
- BETTER PACKAGES Electric Gummed Tape Dispenser, 3in. Tape (BP500)
- BETTER PACKAGES Tape Dispenser, 1-1/2 In Tape (TS404)
- SCOTCH 3M™ H-12 Filament Tape Dispenser, Gray, 1/Each (TDPL3M10)
- Better Packages Packing Tape Dispensers