Shop All File Folders
Better Office Products
Vertical Expanding Backpack File, 6 Pockets, Letter Size, Color Will Vary - Red, Blue, or Black
Mfr # 59570
Zoro # G309210053
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.5"
- Height 1"
- Outside Length 10.25"
Product Information
- Brand Better Office Products
- MFR # 59570
- Zoro # G309210053
- UPC # 90696595706
- Country of Origin China
- Category File Folders
Dimensions
Width | 12.5" |
Height | 1" |
Outside Length | 10.25" |
Details
Item | Better Office Products Vertical Expanding 6 Pocket Backpack File, 1 Piece, Letter Size, for Easy Backpack Access, Multicolored Pockets and Tabs, Asst'd Colors, Color Will Vary - Red, Blue, or Black |
Description
Heavyweight top-loading poly expanding file with 6 pockets/5 tabs and a large button and elastic cord closure to fit 8.5in. x 11in. letter size documents. The file opens at the top 8.5in. side allowing for easy access into file without having to remove entire file from backpack. Exterior flap color will be black, red, or blue. The interior of all three is identical design with pockets and tabs in translucent yellow, blue, green, red and orange. Multi-colored inside pockets and tabs make subject organizing easy.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Carbnless Paper, 8.5x11, Pnk/Canary, PK5010 (3R12424)
- UNIVERSAL Envelope, 12 x 15-1/2, Clasp, Brown, PK100 (UNV35270)
- ZORO SELECT Corrugated Boxes, 32" x 18" x 12", Kraft, 15/Bundle (493U61)
- GLOBAL INDUSTRIAL #2 Bubble Lined Poly Mailers, 8-1/2W x 12L, White, 100PK (412520)
- BETTER OFFICE PRODUCTS 3-Hole Punch 2 Pocket Folders, Heavyweight Plastic, Bulk Pack, Assorted Bright Neon Colors, 12PK (86712)
- BETTER OFFICE PRODUCTS Expanding File Folder W/12 Colored Tabs, 24 Clear Pks, Project File Organizer (59601)
- BETTER OFFICE PRODUCTS Poly Project Plastic File Jacket Sleeves, Translucent Clear, 9in. x 11.5in., 50PK (86451)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Light Blue, 25PK (80186)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Assorted Colors, 25PK (80195-25PK)
- BETTER OFFICE PRODUCTS Poly Project Plastic File Jacket Sleeves, 5 Assorted Translucent Colors, 9in. x 11.5in., 20PK (86420)
- SMEAD Color Fastener Folder, 3/4" Exp, Legal, 50/BX, Blue PK (SMD28040)
- Better Office Products File Folders