Shop All Combination Square Sets and Components
Better Office Products
T-Ruler/T-Square, Double-Sided Carbon Steel, 12 inch, Black W/White Standard & Metric Markings
Mfr # 00331
Zoro # G509239090
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15"
Product Information
- Brand Better Office Products
- MFR # 00331
- Zoro # G509239090
- UPC # 90696003317
- Country of Origin China
- Category Combination Square Sets and Components
Dimensions
Length | 15" |
Details
Item | T Square, T Ruler, 12 inch Metal T Ruler Carbon Steel Ruler, Double Sided Standard & Metric Laser Printed, by Better Office Products, Drafting Ruler, Architect Ruler, Set Square Companion Ruler, Black |
Description
Durable powder-coated carbon steel with laser-printed measurements on both sides, one side in Imperial units inches and the other side, metric cm. Sized at 8.25in. x 13.5in. and 0.07in. thick. Measurements of 8in. along the horizontal plane and 12in. along the vertical plane. Measurements along interior sides of the in.Tin. for use as L-Square to plot right angles. Use for drafting, drawing, crafting, heat transfer, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-Plus 2-Cutter 10 x 310 mm (48-20-8051)
- DRILL AMERICA 1/4"-82 HSS Single Flute Countersink (DEWSFC1/4-82)
- ROTHENBERGER Replacement Pipe Die, 1/2-3/4, PK4, RHINO (89162)
- J.W. WINCO DIN464-M4-20 Knurled Thumb Screw (4N20F50)
- BETTER OFFICE PRODUCTS T-Ruler/T-Square, Double-Sided Carbon Steel, 18 Inch, Black W/White Standard & Metric Markings (00330)
- BETTER OFFICE PRODUCTS T-Ruler/T-Square, Double-Sided Carbon Steel, 12 inch, Black W/White Standard & Metric Markings, 2PK (00332)
- SURTEK Combination Square Zamac Handle 6 in. (122257)
- STARRETT Combination Sqaure Blade, 6 In, 4R (CB6-4R)
- GROZ Precision Steel Engineering, 4", Sq Blade (1002)
- STARRETT Center Head, Steel, Smooth Finish (C33-1224)
- STM 12300mm 4pc Combination Square Set (220850)
- Better Office Products Combination Square Sets and Components