Shop All Sticky Notes
Better Office Products
Sticky Note Cute Variety Set in a Padded Compact Trifold Book, Llama Assorted Designs & Sizes
Mfr # 66501
Zoro # G909206678
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 4"
- Overall Length 6.5"
- Paper Weight 0.291 lbs
- Overall Height 0.5"
Product Information
- Brand Better Office Products
- MFR # 66501
- Zoro # G909206678
- UPC # 90696665010
- Country of Origin China
- Category Sticky Notes
Dimensions
Overall Width | 4" |
Overall Length | 6.5" |
Overall Height | 0.5" |
Details
Item | Sticky Note Cute Variety Set in a Padded Compact Trifold Book, 120 Total Pieces, 4 Assorted Designs & Sizes, by Better Office Products, No Drama Llama |
Paper Weight | 0.291 lbs |
Description
Better Office Products Compact Assorted Sticky Notes Book is a folding, padded cover book of 4 different designs in fun designs relating to No Drama Llama. The folded book measures 6.4in. x 3.6in. x 0.4in..
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Let's Play House Dust Sweep Mop (8600)
- AVERY Avery® Self-Adhesive Removable Multi-Use Labels, 5/8 x 7/8, White, 1000/Pack (5424)
- PAPER MATE Mechanical Pencil, Clearpoint, 0.5mm, PK2 (34666PP)
- BANKERS BOX Storage File Boxes, w/Lid, 550 lb, 12"x15"x10", 20/CT, Kraft/GN PK (FEL1277008)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 3in.x3in. 300 Sheets 100/Pad, Self Stick Notes with Lines, Pastel Colors, 3PK (66332)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 4in.x6in. 300 Shts 50/Pad, Self Stick Notes with Lines, Pastel Colors, 6PK (66462)
- BETTER OFFICE PRODUCTS Sticky Notes Variety Set in a Padded Memo Book, 410 Pieces, Small & Mini Sticky Notes (66500)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 3in.x3in. 2,000 Shts 100/Pad, Self Stick Notes with Lines, Pastel Colors, 20PK (66336)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 3in.x3in. 1,000 Shts 100/Pad, Self Stick Notes with Lines, Bright Colors, 10PK (66333)
- BETTER OFFICE PRODUCTS Sticky Note Boxed Set Variety Pack, 560 Total Sheets, 7 Designs & Sizes in a Divided Holder (66502)
- POST-IT Original Pads in Cape Town Colors, 1 3/8 x 1 7/8, Plain, 100-Sht, PK24 (65324ANVAD)
- Better Office Products Sticky Notes