Shop All Notebooks & Journals
Better Office Products
Spiral Notebookk, 5-Subj, Asst'd Poly Cvr, College Rule, 200 Shts W/4 Double-Sided Pkt Divs, 5PK
Mfr # 25785
Zoro # G609206787
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Weight 10.139 lbs
- Height 4"
- Width 11"
Product Information
- Brand Better Office Products
- MFR # 25785
- Zoro # G609206787
- UPC # 90696257857
- Country of Origin India
- Category Notebooks & Journals
Dimensions
Height | 4" |
Width | 11" |
Details
Paper Weight | 10.139 lbs |
Item | 5-Subject Spiral Notebook, 5 Pack, Assorted Color Poly Covers, College Rule, 200 Sheet Notebook with 4 Two-Sided Pocket Dividers, 11 x 8.5 inches, by Better Office Products |
Description
Whether you need notebooks for school, home, or office use, Better Office Products offers quality products at superb value. The 5 Pack of 11in. x 8.5in. spiral bound 5-subject college-ruled notebooks features water-resistant, stain-resistant poly front and back covers in five 5 assorted solid colors. Sturdy poly front and back covers protect your notes and provide a sturdy surface when fixed surfaces aren't handy. Each notebook is 3-hole punched to fit a standard-sized 3-ring binder with a snag-free coil binding. Each 200-sheet notebook has four 4 heavy-duty two-side pocket dividers to hold loose papers and provide a convenient separation of the notebook into 5 sections of 40 pages each. Each sheet has blue-lined spacing, perforated along the left margin for tear out.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL 3/4" Yellow Magnetic Squares 20/Pk (FI-222)
- ZORO SELECT Flat Corrugated Boxes, 10" x 10" x 2", Kraft, 25/Bundle (55VG50)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- CANON GPR61 Cyan High Yield Toner 60K (3764C003)
- BETTER OFFICE PRODUCTS Primary Composition Journal, Grades K-2, 100 Sheet, One Subject, 9.75in. x 7.5in. Blue Cover, 3PK (25403)
- BETTER OFFICE PRODUCTS 3 Sub NB, 9.5in. x 5.5in. 6 Pk, 150 Shts W/2 Double-Sided Pkt Div, Asst'd Color Covers, 6PK (25746)
- BETTER OFFICE PRODUCTS Spiral Notebook, Sm Fat Book, Plastic Cvrs, 5.5in. x 4in. College Rule, 200 Shts, Asst'd Colors, 6PK (25906)
- BETTER OFFICE PRODUCTS 3 Subject NB, 9.5in. x 5.5in. 6 Pk, 150 Shts W/2 Double-Sided Pkt Div, Asst'd Color Covers, 6PK (25646)
- BETTER OFFICE PRODUCTS Graph Paper Pad, 17in. x 11in. 25 Sheets, Double Sided, White, 4x4 Blue Quad Rule, Graph Paper (25600)
- BETTER OFFICE PRODUCTS Spiral Notebooks, 3-Subj, College Rule, 120 Shts W/Sturdy Pkt Div, 10.5in. x 8in. Asst'd Colors, 6PK (25736)
- REDIFORM OFFICE PRODUCTS Rediform Office Products RED43649 Lab Notebook- W-out Carbon- 4x4 Quad- 200 Shts- 9-.25in.x11in.- Brown (RED43649)
- Better Office Products Notebooks & Journals