Shop All Arts & Crafts
Better Office Products
Small Kraft Notebooks, 4.1in. x 5.5in. 120gsm, Unlined Blank White Pgs, Assorted Color Spines, 24PK
Mfr # 25040
Zoro # G409239077
product price: $32.95
/pk 24, $1.37/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5"
- Length 4.1"
- Basis Weight 2.709 lbs
- Height 0.2"
Product Information
- Brand Better Office Products
- MFR # 25040
- Zoro # G409239077
- UPC # 90696250407
- Country of Origin China
- Category Arts & Crafts
Dimensions
Width | 5.5" |
Length | 4.1" |
Height | 0.2" |
Details
Item | 24 Pack Small Kraft Notebooks, 4.1 in x 5.5 in, 120gsm, 48 Heavyweight Unlined Blank White Pages, Assorted Vibrant Color Spines, by Better Office Products, Soft Cover Mini Notebooks, Art Sketchbooks |
Basis Weight | 2.709 lbs |
Description
Mini 4.1 x 5.5in. Kraft Paper Cover Notebooks with 24 sheets 120gsm/48 unlined blank white pages, rainbow colored spines, and soft covers. Perfect for sketching, drawing, doodling, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Signo 207 Gel Pen, Retractable, Medium 0.7 mm, Black Ink/Barrel, PK12 (33950)
- PARTNERS BRAND Corrugated Mailers, 8" x 4" x 2", Kraft, 50/Bundle (M842K)
- SWINGLINE GBC Shredder Bags, 13-19 gal., For 300X, PK25 (1765010B)
- ZORO SELECT Industrial Marker, Jumbo Tip, White Color Family, Ink (19N842)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Mixed Format, Heavyweight, 25PK (32422)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Mixed Format, Heavyweight, 50PK (32452)
- BETTER OFFICE PRODUCTS EVA Foam Sheets, 9 x 12 Inch, 2mm Thick, Yellow Color, for Arts and Crafts, 30 Bulk Sheets, 30PK (01220)
- BETTER OFFICE PRODUCTS EVA Foam Sheets, 9 x 12 Inch, 6mm Extra Thick, Black Color, for Arts and Crafts, 20PK (01611)
- BETTER OFFICE PRODUCTS EVA Foam Sheets, 55 x 85 Inch, 20 Assorted Colors, 2mm Thick, for Arts and Crafts, 100 Sheets, 100PK (01200)
- BETTER OFFICE PRODUCTS 50 Count Photo Mounting Sheets, 11in. x 9in. Double-Sided, 3-Hole Punched, Refill Sheets, 50PK (32300)
- CRAYOLA Clay Sculpting Station (04-2912)
- Better Office Products