Shop All Document Holders
Better Office Products
Shop Ticket Holders with Hanging Strap, 9in. x 12in. Stitched Black Heavy Duty Canvas Trim, 15PK
Mfr # 81092
Zoro # G909206562
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 16.25"
- Height 2"
- Length 11.13"
Product Information
- Brand Better Office Products
- MFR # 81092
- Zoro # G909206562
- UPC # 90696810922
- Country of Origin China
- Category Document Holders
Dimensions
Width | 16.25" |
Height | 2" |
Length | 11.13" |
Details
Item | Shop Ticket Holders with Hanging Strap, 9 x 12 Inches, Both Sides Clear, Stitched Black Heavy Duty Canvas Edge Trim, by Better Office Products, 15 Pack |
Description
Pack of 15 Shop Ticket Holders with 21.5in. long hanging strap, 9in. x 12in. - protective pocket sleeves that conveniently display job tickets, work orders, work schedules, product identification, inventory counts, and more. Made of durable, clear vinyl on the front and back sides of the sleeve for visibility from either side. Vinyl edges are wrapped with polyester webbing and stitched for clean-looking, reinforced seams. A grommet-reinforced hole is located in the upper left side at the top of the sleeve for hanging on hooks, tacks, nails, etc. The 10.75in. x 14.25in. sleeves are designed to hold 9in. x 12in. flat inserts and open along the short side below the grommet.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Paper Punch, 3-Hole, 12 Sheet (A7074026E)
- BOSTITCH Long Reach® Stapler, 25-Sheet Capacity (1610)
- LEARNING RESOURCES Twisty Droppers, 4PK (3963)
- TOPS 8-1/2 x 11-3/4" White Narrow Ruled Pad, 100 Pg, Pk4 (TOP99612)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Heavyweight, Diamond Clear, 25PK (32421)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 3.5 x 5 Inch Photos, Heavyweight, Diamond Clear, 50PK (32450)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 5 X 7 Inch Photos, Heavyweight, Diamond Clear, 50PK (32453)
- BETTER OFFICE PRODUCTS Shop Ticket Holders, 5in. x 8in. Stitched Black Edge Trim, 25PK (81058)
- BETTER OFFICE PRODUCTS Black Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65251)
- BETTER OFFICE PRODUCTS Dry Erase Reusable Pocket Sleeves, 10.25in. x 13.75in. Heavy Duty, 10 Assorted Colors, 30PK (81030)
- C-LINE PRODUCTS 1-Pocket Shop Ticket Holder w/Strap&Stitching, 75-Sheet, 9 x 12, PK15 (41924)
- Better Office Products Document Holders