Shop All Document Holders
Better Office Products
Sheet Protectors, Poly, 8.5 x 11in. Top Loading, 90 Sheets, 90PK
Mfr # 81490
Zoro # G609210081
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.75"
- Length 9.75"
Product Information
- Brand Better Office Products
- MFR # 81490
- Zoro # G609210081
- UPC # 90696814906
- Country of Origin China
- Category Document Holders
Dimensions
Width | 11.75" |
Length | 9.75" |
Details
Item | 90 Count Sheet Protectors, 100 Percent Poly Sheet Protectors by Better Office Products, 8.5 x 11", Top Loading Paper Protectors |
Description
90 Count sheet protectors, lightweight, 8.5in. x 11in.. Archival safe and acid-free. Top loading for easy page insertion. Durable, nonstick, and non-glare. 3-Hole punched margins have double-reinforced edges for added durability.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Medium Tip, Blue Color Family, Ink (91105)
- WESTERN PLASTICS Stretch Protectors (DP218)
- SCOTCH Magic Tape, Eco Friendly, 3/4x900 in., PK6 (8126PC38)
- BIC Pen, Bu3, Retrctble, Black, PK36 (BU3361-BLK)
- BETTER OFFICE PRODUCTS Ivory Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65250)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 5 X 7 Inch Photos, Heavyweight, Diamond Clear, 25PK (32423)
- BETTER OFFICE PRODUCTS Dry Erase Reusable Pocket Sleeves, 10.25in. x 13.75in. Heavy Duty, 10 Assorted Colors, 30PK (81030)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Heavyweight, Diamond Clear, 100PK (32411)
- BETTER OFFICE PRODUCTS White Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65259)
- BETTER OFFICE PRODUCTS Sheet Protectors, Color Coded Edge, 8.5in. x 11in. 5 Assorted Colors, 100PK (81910)
- AZAR DISPLAYS Eight-Pocket Two-Tier Revolving Trifold Brochure Holder (252805)
- Better Office Products Document Holders