Shop All Record Keeping Journals & Forms
Better Office Products
Sales Order Books, 2-Part Carbonless White/Canary Yellow, 50 Sets per Book, 150 Total Sets, 3PK
Mfr # 66003
Zoro # G709210110
product price: $12.49
/pk 3, $4.16/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.5"
- Height 4.5"
- Width 1"
Product Information
- Brand Better Office Products
- MFR # 66003
- Zoro # G709210110
- UPC # 90696660039
- Country of Origin China
- Category Record Keeping Journals & Forms
Dimensions
Length | 7.5" |
Height | 4.5" |
Width | 1" |
Description
Sales Order Books are a convenient way to stay organized and track all customer transactions in your business. Each Sales Order book consists of 50 sets of white top and canary yellow bottom sheets with a pre-printed sales form that contains lines, columns, and boxes with key word phrases to ensure you are recording the information you need for each sales transaction. The carbonless capture of all text written on the top sheet is instantly and conveniently recorded on the bottom sheet. A thick, folded paperboard divider is integrated into the back of each book to use between each 2-part sales order sheet. This item is a 3-pack set of sales order books to record a total of 150 transactions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New Stens Oil Filter Shop Pack 120-722-12 For Caterpillar 301.6C 223-0294 (120-722-12)
- DORAN Digital Compact Bench Scale 2300g/5 lb. Capacity (PC400-05)
- START INTERNATIONAL Non-Adhesive Cutter, HD, 4.33 In (TBC50)
- SMEAD Binder Cover, Black (81179)
- BETTER OFFICE PRODUCTS Large Sales Order Books, 2-Part Carbonless White/Canary Yellow, 50 Sets, 300 Total Sets, 6PK (66106)
- BETTER OFFICE PRODUCTS Large Sales Order Books, 2-Part Carbonless White/Canary Yellow, 50 Sets, 150 Total Sets, 3PK (66103)
- BETTER OFFICE PRODUCTS Sales Order Books, 2-Part Carbonless White/Canary Yellow, 50 Sets per Book, 6PK (66006)
- TOPS Petty Cash Slip, 3-1/2" x 5", PK600 (TOP3008)
- WILSON JONES Accounting Sheets, 30 Columns, 11x17, PK100 (WG50-30A)
- BRADY Parking Violation Ticket, 8in H x 4in W, Black on White, 100PK (103649)
- COMPLYRIGHT Employee Sfty/Trning Record Folder, PK25 (A2210)
- Better Office Products Record Keeping Journals & Forms