Better Office Products

Red Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK


product price: $27.49
/pk 25, $1.10/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 11.5"
  • Height 1.5"
  • Length 9.5"
See all product information

Product Information

Dimensions

Width 11.5"
Height 1.5"
Length 9.5"

Details

Item 25 Pack Red Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, by Better Office Products, for Letter Size Paper, 25 Count, Crimson Red

Description

Designed to hold an 8.5 x 11in. award certificate, diploma, or document, each heavyweight certificate holder is made of 300 gsm paper with gold foil scroll design to accent its cover. Each measures 11.25 x 8.75in. folded with reinforced interior edges and die-cut slots in four corners for a secure hold. A total of 25 certificate holders are included in the pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.