Shop All Notebooks & Journals
Better Office Products
Quad Ruled Comp Book Notebook, 4x4 Graph Ruled Paper, 80 Sheets, 9.75in. x 7.5in. Black Cover, 12PK
Mfr # 25612
Zoro # G609206695
product price: $36.39
/pk 12, $3.03/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Weight 7.15 lbs
- Height 3.5"
- Width 9.75"
Product Information
- Brand Better Office Products
- MFR # 25612
- Zoro # G609206695
- UPC # 90696256126
- Country of Origin India
- Category Notebooks & Journals
Dimensions
Height | 3.5" |
Width | 9.75" |
Details
Paper Weight | 7.15 lbs |
Item | Quad Ruled Composition Book Notebook, 12 Pack, Hardcover 4x4 Graph Ruled Paper, 80 Sheets, 9.75" x 7.5", by Better Office Products, Assorted Color Covers, 12 Pack |
Description
Set of 12 quad-ruled, 4 x 4 thread-bound composition books with 4 different-colored covers, 3 each of blue, red, purple and green. Each book contains 80 sheets sewn to the book's spine to provide 160 total pages per book. Quadrille-ruled, with 4 squares per linear inch, these books are perfect for mathematics and plotting quadratic equations. They are a favorite of math teachers and those who want a sturdy mid-sized journal they can easily carry in a purse, backpack or briefcase. The front inside cover has a class schedule grid and call-outs for name, date, school and more. The back inside cover includes USEFUL INFORMATION such as a standard to metric conversion table for linear measurements, volume, and multiplication tables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Mail Box Lock Brass (S 4049)
- PARTNERS BRAND 3" x 5" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12003)
- DOWLING MAGNETS North/South Bar Magnets 3in, Red/Blue Poles, PK6 (712)
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 3", Kraft, 25/Bundle (11R322)
- BETTER OFFICE PRODUCTS 3 Sub NB, 9.5in. x 5.5in. 6 Pk, 150 Shts W/2 Double-Sided Pkt Div, Asst'd Color Covers, 6PK (25746)
- BETTER OFFICE PRODUCTS Spiral Notebooks, Small, Poly Covers, 7in. x 4.375in. College Rule, 100 Sht, Blk & Blue Cvrs, 24PK (25792)
- BETTER OFFICE PRODUCTS 3 Subject NB, 9.5in. x 5.5in. 6 Pk, 150 Shts W/2 Double-Sided Pkt Div, Asst'd Color Covers, 6PK (25646)
- BETTER OFFICE PRODUCTS Primary Composition Journal, Grades K-2, 100 Sheet, One Subject, 9.75in. x 7.5in. Blue Cover, 6PK (25406)
- BETTER OFFICE PRODUCTS Kraft Notebooks, Colored Spines, 8.3in.x5.5in. A5 Size, 60 Blank White Pages, 80gsm, Soft Cvr, 10PK (25030)
- BETTER OFFICE PRODUCTS Spiral Notebooks, 3-Subj, College Rule, 120 Shts W/Sturdy Pkt Div, 10.5in. x 8in. Asst'd Colors, 6PK (25736)
- ROARING SPRING Pallet of Flexible Green Marble Comp Books, 50 sheets of 15# White Paper, 10"x8", 1" lines-Grade 1 (77920PL)
- Better Office Products Notebooks & Journals