Shop All Notebooks & Journals
Better Office Products
Primary Composition Journal, 4 Fun Colors, Grades K-2, 80 Sheet, One Subject, 9.75in. x 7.5in., 4PK
Mfr # 25454
Zoro # G609206565
product price: $21.69
/pk 4, $5.42/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Weight 2.366 lbs
- Height 1.06"
- Width 7.5"
Product Information
- Brand Better Office Products
- MFR # 25454
- Zoro # G609206565
- UPC # 90696254542
- Country of Origin India
- Category Notebooks & Journals
Dimensions
Height | 1.06" |
Width | 7.5" |
Details
Paper Weight | 2.366 lbs |
Item | Primary Journal, Hardcover, 4 New Fun Colors, Primary Composition Book Notebook, Grades K-2, 80 Sheet, One Subject, 9.75" x 7.5", 4 Pack |
Description
4 primary journal composition notebooks, each with one of four new fun colored covers and 80 sheets sewn to the book's spine to provide 160 pages for letter/word formation. Each page features a pink baseline and a dotted mid-line for practicing optimal letter height and positioning. Narrow lines help guide hand-eye coordination. A 7.5in. x 4in. area at the top of each page provides a blank canvas for drawings to complement and encourage the student's creative writing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Travelers Envy Luggage Tag with Metal Strap - Black (EI-1013)
- GLOBAL INDUSTRIAL Full Face Envelopes, Packing List Enclosed, 5-1/2Wx4-1/2L, Orange, 500PK (354718)
- HSM OF AMERICA Lockable 30" Shred Bin (1070070220)
- OXFORD Two Pocket Folder, 3Fastener, Light, PK25 (57701)
- BETTER OFFICE PRODUCTS Spiral Notebookk, 5-Subj, Asst'd Poly Cvr, College Rule, 200 Shts W/4 Double-Sided Pkt Divs, 5PK (25785)
- BETTER OFFICE PRODUCTS Quad Ruled Comp Book Notebook, 4x4 Graph Ruled Paper, 80 Sheets, 9.75in. x 7.5in. Black Cover, 4PK (25604)
- BETTER OFFICE PRODUCTS Spiral Steno Pads, 6in. x 9in. 80 Sheets, White Paper, Gregg Rule, Natural Board Cover, 10PK (25810)
- BETTER OFFICE PRODUCTS Spiral Notebook, Sm Fat Book, Plastic Cvrs, 5.5in. x 4in. College Rule, 200 Shts, Asst'd Colors, 6PK (25906)
- BETTER OFFICE PRODUCTS Spiral Steno Pads, 6in. x 9in. 60 Sheets, White Paper, Gregg Rule, Natural Board Cover, 8PK (25808)
- BETTER OFFICE PRODUCTS Spiral Notebooks, 1 Subject, 70 Sheets, 10.5 x 8 inches, 6 Asst'd Pastel Colors Wide Rule (25626)
- TOPS 5 x 8" Jr. Legal Ruled Perforated Pad, Double-Stitched, 50 Pg, Pk12 (TOP63360)
- Better Office Products Notebooks & Journals