Shop All Binders
Better Office Products
Presentation Book, 24-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets, 2PK
Mfr # 32025
Zoro # G509210174
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1"
- Width 10"
- Size 2 Pack
- Length 11.5"
Product Information
- Brand Better Office Products
- MFR # 32025
- Zoro # G509210174
- UPC # 90696320254
- Country of Origin China
- Category Binders
Dimensions
Height | 1" |
Width | 10" |
Size | 2 Pack |
Length | 11.5" |
Details
Item | 24 Pocket Bound Presentation Book, Blue, Clear View Front Cover, 48 Sheet Protector Pages, 8.5" x 11" Sheets, by Better Office Products, Art Portfolio, Durable Poly Covers, Letter Size (2 Pack) |
Description
Blue Presentation Book, ideal for office, school, home, or art presentations and projects. The clear front cover highlights your cover page to make a good first impression. Durable poly covers provide water resistance and help prevent your presentation from unwanted creases. Includes a slanted clear interior back pocket to store supplemental documentation and your business card. Designed to lay flat, with each pocket able to hold back-to-back sheets for times when a book-style presentation is wanted. Poly is archival-safe and acid-free.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LION Envelope, Poly, Side, 13"x9", Cl (22080CR)
- WESTERN PLASTICS Film Pallet Stretch Wrap 18"x80x1000', PK4 (PSF07)
- GLOBAL INDUSTRIAL Steel Magnetic Dry Erase White Board, 48 x 36 (B880024)
- SCOTCH HghPerformnceBoxSelngTp355Clr, PK24 (355)
- BETTER OFFICE PRODUCTS Presentation Book, 60-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets, 2PK (32044)
- BETTER OFFICE PRODUCTS 3 Ring Poly Binder with Pocket, 1 Inch, Letter Size, Black, Blue, Teal, Yellow (11199)
- BETTER OFFICE PRODUCTS 24 Photo Mini Photo Album, 4in. x 6in. Clear View Cover, Holds 24 Photos, 5PK (32000)
- BETTER OFFICE PRODUCTS Hard Cover Mini Photo Binder, 2-Ring, Holds 36-5x7 Photos, Clear Heavyweight Pocket Sleeves (32115)
- BETTER OFFICE PRODUCTS 3-Ring Poly Binder with Pocket, 1 Inch, Letter Size, Red, Navy Blue, Purple, and Black, 4PK (11104)
- BETTER OFFICE PRODUCTS 7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9 x 13in Business Checks, Burg (11303)
- AVERY 1/2" Slant Ring Durable Binder, Black (AVE17001)
- Better Office Products Binders