Shop All Clipboards
Better Office Products
Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Black, Set of 12, 12PK
Mfr # 45011
Zoro # G409206659
product price: $36.99
/pk 12, $3.08/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5"
- Height 9.5"
- Length 13"
Product Information
- Brand Better Office Products
- MFR # 45011
- Zoro # G409206659
- UPC # 90696450111
- Country of Origin China
- Category Clipboards
Dimensions
Width | 4.5" |
Height | 9.5" |
Length | 13" |
Details
Item | Black Plastic Clipboards, 12 Pack, Durable, 12.5 x 9 Inch, Low Profile Clip, by Better Office Products, Black, Set of 12 |
Description
Twelve solid black clipboards. Each holds standard 8.5in. x 11in. letter-size paper. Shatter-resistant, with rounded corners for safety, a curved tension bar to place one's thumb for easy lifting, and rubberized grips on the tension bar help to prevent creasing of items clipped to the board. A retractable metal tab with a 9/32in. hole allows convenient hanging of the clipboard in your home or workplace. A polished metal clip is riveted to the smooth surface of the board forming a secure attachment. The spring-loaded clip provides tension that inherently keeps 80-100 sheets of paper in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Wide Tip Windshield Markers: Fluorescent Yellow (956-FY)
- SMEAD Navy Blue Desk Folder, A-Z (89282)
- PARTNERS BRAND 30" x 40" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8686)
- TAPECASE Circle Inventory Control Label, Use First, Pink, Pk1000 (16U948)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Black, Blue, Red, Green, 12PK (45099)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Standard Metal Clip, Blue, 12PK (45112)
- BETTER OFFICE PRODUCTS Mini Plastic Clipboards, Low Profile Clips, Asst'd Translucent Colors, A6 Memo Size, 53inx8in, 10PK (45299)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Standard Metal Clip, Green, 12PK (45118)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Blue, Set of 12, 12PK (45012)
- BETTER OFFICE PRODUCTS Plastic Clipboards, 12 Pack, Durable, 12.5 x 9 Inch, Standard Metal Clip, Black, 12PK (45111)
- BAUMGARTENS 8-1/2" x 11" Unbreakable Recycled Clipboard, 1/4" capacity, Green (61626)
- Better Office Products Clipboards