Shop All Binders
Better Office Products
Photo Album Set, 3-Ring Binder 8.5in. x 9.5in. 50-2 Pocket Sleeves & 6 Tab Div, Holds 200 4x6 Photos
Mfr # 32144
Zoro # G509210167
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2"
- Width 9.5"
- Length 8.5"
Product Information
- Brand Better Office Products
- MFR # 32144
- Zoro # G509210167
- UPC # 90696321442
- Country of Origin China
- Category Binders
Dimensions
Height | 2" |
Width | 9.5" |
Length | 8.5" |
Details
Item | Photo Album Set, 3-Ring Binder 8.5" x 9.5", with 50 Clear Heavyweight 2-Pocket Sleeves & 6 Tab Dividers, by Better Office Products, holds 200 4x6 Photos (Beautiful Life) |
Description
Better Office Products PADDED PHOTO ALBUM WITH PHOTO PROTECTIVE SLEEVES includes an 8.5in. x 9.5in. 3-ring photo album with a 2in. spine and 1in. D-ring to keep pages stacked neatly. Fifty 50 6.75in. x 8.75in. 2-Pocket protective sleeves for 4in. x 6in. photos hold up to 4 photos per sleeve 200 total. Use the 6 blank tabbed dividers to organize and customize your album. Comes packed in an interlocking shoebox-style Kraft box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 3 In. W (SL7336)
- STOREX Literature Sorter, 24 Comp, 14-1/10"Wx31-2/5"Lx20-1/2"H, BK (STX61435U01C)
- CARTERS Neat-Flo Bottle Inker, 2 oz/59.15 ml, Black (21448)
- ALLIANCE RUBBER Alliance Rubber Company ALL26339 Rubber Bands; Size 33; .25 lb.; 3.5 in. x .13 in.;Approx. 600-BX (ALL26339)
- BETTER OFFICE PRODUCTS Presentation Book W/Clear Frt Pocket, 12 Pockets, Assorted Colors, 85in x 11in Clear-Pockets, 12PK (32019)
- BETTER OFFICE PRODUCTS Presentation Book, 12-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32010)
- BETTER OFFICE PRODUCTS Presentation Book, 60-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets, 2PK (32044)
- BETTER OFFICE PRODUCTS Presentation Book W/Clear Frt Pocket, 24 Pockets, Black, 85in x 11in Clear pkts, Art Portfolio, 2PK (32024)
- BETTER OFFICE PRODUCTS 24 Pocket Bound Presentation Book, Asst'd Colors, Clear View Front Cover, 48 Page Capacity, 4PK (32029)
- BETTER OFFICE PRODUCTS 48 Photo Mini Photo Album, 4in. x 6in. Clear View Cover W/Removable Inserts, Holds 48 Photos, 12PK (32104)
- AVERY Binder, EZD Ring, Label Holder, 4", Black (08802)
- Better Office Products Binders