Shop All Document Holders
Better Office Products
Photo Album Refill Sheets, For 5 X 7 Inch Photos, Heavyweight, Diamond Clear, 25PK
Mfr # 32423
Zoro # G709210066
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.5"
- Height 0.38"
- Sheet Size 25 Pack
- Length 9.75"
Product Information
- Brand Better Office Products
- MFR # 32423
- Zoro # G709210066
- UPC # 90696324238
- Country of Origin China
- Category Document Holders
Dimensions
Width | 11.5" |
Height | 0.38" |
Sheet Size | 25 Pack |
Length | 9.75" |
Details
Item | Photo Album Refill Sheets, 5 x 7 Inch, Heavyweight, Diamond Clear 3 Ring Photo Binder Page Refills, by Better Office Products, 100 Total Photos, Each 2-Pocket Sheet Holds Up to 4 Photos (25 Pack) |
Description
Better Office Products 5in. x 7in. Diamond Clear Heavyweight Photo Album Sheets fit standard 8.5in. x 11in. 3-ring binders and feature 2 pockets per sheet or 4 per page if you insert photos back to back, 2 per pocket. The pockets are horizontally-oriented landscape format and top-loading with double-reinforced edges.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES STEM Explorers Brainometry (9306)
- AVERY Shipping Labels w/TrueBlock Tech, Inkjet Printer, 5.5x8.5, White, PK50 (08126)
- GHENT 36-1/2"x48-1/2" Steel Dry Erase Grid Board, Gloss (GRPM222G-34)
- INTERTAPE Intertape Polymer Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K71029G)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 5 X 7 Inch Photos, Heavyweight, Diamond Clear, 100PK (32413)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 5 X 7 Inch Photos, Heavyweight, Diamond Clear, 50PK (32453)
- BETTER OFFICE PRODUCTS White Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65259)
- BETTER OFFICE PRODUCTS Dry Erase Reusable Pocket Sleeves, 10.25in. x 13.75in. Heavy Duty, 10 Assorted Colors, 50PK (81050)
- BETTER OFFICE PRODUCTS Sheet Protectors, Poly, 300 Sheets, 300PK (81650)
- BETTER OFFICE PRODUCTS Clear Heavyweight Business Card Sleeve Pages, 10 Pockets Per Sheet, 3 Ring Binder Sheets, 50PK (81010)
- BETTER OFFICE PRODUCTS Sheet Protectors, Poly, 8.5 x 11in. Top Loading, 90 Sheets, 90PK (81490)
- Better Office Products Document Holders