Shop All Arts & Crafts
Better Office Products
Photo Album Refill Sheets, For 4 x 6 Inch Photos, Mixed Format, Heavyweight, 50PK
Mfr # 32452
Zoro # G709239043
product price: $14.95
/pk 50, $0.30/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.63"
- Length 9.38"
- Size 50 Pack
- Height 1.13"
- Basis Weight 1.151 lbs
Product Information
- Brand Better Office Products
- MFR # 32452
- Zoro # G709239043
- UPC # 90696324528
- Country of Origin China
- Category Arts & Crafts
Dimensions
Width | 11.63" |
Length | 9.38" |
Size | 50 Pack |
Height | 1.13" |
Details
Item | Photo Album Refill Sheets, 4 x 6 Inch Mixed Format, Heavyweight, Diamond Clear 3 Ring Photo Binder Page Refills, by Better Office Products, 300 Total Photos (50 Pack) |
Basis Weight | 1.151 lbs |
Description
Better Office Products 4in. x 6in. Diamond Clear Heavyweight Photo Album Sheets fit standard 8.5in. x 11in. 3-ring binders and feature 3 mixed format pockets per sheet or 6 per page if you insert photos back to back, 2 per pocket. The top pocket is horizontally-oriented landscape format with two vertically-oriented pockets below, all top-loading with double-reinforced edges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMBRITE TRIMBRITE T1214 Pinstripe Tape; Black; 0.25 In. X 36 Ft. (T18-T1214)
- UNIVERSAL EasyClose Catalog Envelope, #10 1/2 Square Flap, Self-Adhesive Closure, White, 250PK (UNV44101)
- AT-A-GLANCE Appointment Book, 8 x 11" (G520-00)
- RITE IN THE RAIN All Weather Stapled Notebook, Unvrsl, PK3 (371FX)
- BETTER OFFICE PRODUCTS 100 Count Photo Mounting Sheets, 11in. x 9in. Double-Sided, 3-Hole Punched, Refill Sheets, 100PK (32301)
- BETTER OFFICE PRODUCTS EVA Foam Sheets, 9 x 12 Inch, 6mm Extra Thick, Black Color, for Arts and Crafts, 20PK (01611)
- BETTER OFFICE PRODUCTS Kraft Notebooks, Blank Unlined, 8.3in. x 5.5in. A5 Size, 60 White Pages, 80 GSM, Soft Cover, 24PK (25022)
- BETTER OFFICE PRODUCTS Glitter Shaker Jars, Variety Box of 50, Multipurpose Arts & Crafts Glitter, 50PK (00650)
- BETTER OFFICE PRODUCTS EVA Foam Sheets, Ex-Large, 12in. x 17.5in. 2mm Thick, Assorted Colors, for Arts and Crafts, 20PK (01299)
- BETTER OFFICE PRODUCTS 50 Count Photo Mounting Sheets, 11in. x 9in. Double-Sided, 3-Hole Punched, Refill Sheets, 50PK (32300)
- HANDY ART Little Masters® Washable Tempera Paint, White, Gallon (214-705)
- Better Office Products