Shop All Clipboards
Better Office Products
Mini Plastic Clipboards, Low Profile Clips, Asst'd Translucent Colors, A6 Memo Size, 53inx8in, 10PK
Mfr # 45299
Zoro # G609206534
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5"
- Height 5.88"
- Length 8.25"
Product Information
- Brand Better Office Products
- MFR # 45299
- Zoro # G609206534
- UPC # 90696452993
- Country of Origin China
- Category Clipboards
Dimensions
Width | 3.5" |
Height | 5.88" |
Length | 8.25" |
Details
Item | Mini Clipboards (10 Pack), Plastic, Low Profile Clips, Assorted Translucent Colors, Durable, A6 Memo Size, 5.3" x 8", by Better Office Products |
Description
Ten mini clipboards in a 5-color assortment of translucent clear, blue, green, yellow & pink. Each measures 5.3in. x 8in., sized to hold A6 paper, 5 x7in., or any paper 3.5 - 5.25in. wide by up to 7.75in. tall. Shatter-resistant, with rounded corners for safety, a curved tension bar for easy lifting, and rubberized grips on the tension bar help to prevent the creasing of items clipped to the board. The low-profile clip features a retractable metal tab with a 9/32in. hole allows convenient hanging of the clipboard in your home or workplace. A polished metal clip is riveted to the smooth surface of the board forming a secure attachment. The spring-loaded clip provides tension that inherently keeps 80-100 sheets of paper in place.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO ACCU-STAMP 2 Shutter COPY 2 Color (038915)
- LEXMARK Lexmark Yellow Return Program Toner Cartridge, TAA Compliant, Yield: 8000 Pages (72K00YG)
- CIG WF Non-OEM New Cyan Wide Format Inkjet Bag for Roland TR2-CY (WRTR2C)
- ROARING SPRING Case of WB Record & Roll Teacher Notebooks, 11"x8.5", 44 sht, Attendance, Grades and Seating Chart (72900cs)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Red, Set of 12, 12PK (45013)
- BETTER OFFICE PRODUCTS Fashion Wooden Clipboard, A4 Ltr Size, 125in x 9in Low Profile Clip W/Retractable Hanging Tab, 2PK (45042)
- BETTER OFFICE PRODUCTS Plastic Clipboards, 12 Pack, Durable, 12.5 x 9 Inch, Standard Metal Clip, Black, 12PK (45111)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Black, Set of 12, 12PK (45011)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Blue, Set of 12, 12PK (45012)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Green, Set of 12, 12PK (45018)
- SAUNDERS MFG Saunders Recycled Hardboard Archboard, 2-1/2" Capacity, 8-1/2" x 12", Brown (5712)
- Better Office Products Clipboards