Shop All Sticky Notes
Better Office Products
Lined Sticky Notes, 4in.x6in. 300 Shts 50/Pad, Self Stick Notes with Lines, Bright Colors, 6PK
Mfr # 66461
Zoro # G309206568
product price: $11.69
/pk 6, $1.95/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.63"
- Paper Weight 0.75 lbs
- Overall Width 6"
- Overall Length 8"
Product Information
- Brand Better Office Products
- MFR # 66461
- Zoro # G309206568
- UPC # 90696664617
- Country of Origin China
- Category Sticky Notes
Dimensions
Overall Height | 0.63" |
Overall Width | 6" |
Overall Length | 8" |
Details
Item | Lined Sticky Notes, 4 x 6, 6 Pack, 300 Sheets (50/Pad), Self Stick Notes with Lines, 6 Bright Assorted Colors, by Better Office Products, Post Memos, Strong Adhesive, 6 Pads |
Paper Weight | 0.75 lbs |
Description
Better Office Products 4 x 6-inch Lined Sticky Notes in bright colors come in a variety of pack sizes of 50-sheet-pads to suit your needs. Quality paper and strong adhesive allow notes to stick to any flat, smooth surface with no curling. Easily remove and reapply elsewhere. The adhesive will lift away cleanly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN 4-5/8" x 7" Planner Calendar Pages, Tan (9260D)
- FECHOMETAL USA Band, 201 Stainless Steel, 1/2" x 0.030" x (FTA520712735PG)
- UNITED SCIENTIFIC Laser Pointer, Green (GLP006)
- CLOVER Toner Cartridge, Black, Remanufactured (CIG-D3130B)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 3in.x3in. 1,000 Shts 100/Pad, Self Stick Notes with Lines, Bright Colors, 10PK (66333)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 3in.x3in. 1,000 Shts 100/Pad, Self Stick Notes with Lines, Pastel Colors, 10PK (66334)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 3in.x3in. 300 Sheets 100/Pad, Self Stick Notes with Lines, Bright Colors, 3PK (66331)
- BETTER OFFICE PRODUCTS Sticky Note Cute Variety Set in a Padded Compact Trifold Book, Llama Assorted Designs & Sizes (66501)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 4in.x6in. 300 Shts 50/Pad, Self Stick Notes with Lines, Pastel Colors, 6PK (66462)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 3in.x3in. 300 Sheets 100/Pad, Self Stick Notes with Lines, Pastel Colors, 3PK (66332)
- ACCO Self-Adhesive Paper, 3.5"Capacity, PK50 (A7070724F)
- Better Office Products Sticky Notes