Shop All Sticky Notes
Better Office Products
Lined Sticky Notes, 3in.x3in. 300 Sheets 100/Pad, Self Stick Notes with Lines, Pastel Colors, 3PK
Mfr # 66332
Zoro # G509206825
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.43"
- Overall Width 3.13"
- Overall Length 9"
- Paper Weight 0.26 lbs
Product Information
- Brand Better Office Products
- MFR # 66332
- Zoro # G509206825
- UPC # 90696663320
- Country of Origin China
- Category Sticky Notes
Dimensions
Overall Height | 0.43" |
Overall Width | 3.13" |
Overall Length | 9" |
Details
Item | Lined Sticky Notes 3 x 3, 3 Pack, 300 Sheets (100/Pad), Self Stick Notes with Lines, Assorted Pastel Colors, by Better Office Products, Post Memos, Strong Adhesive, 3 Pads |
Paper Weight | 0.26 lbs |
Description
Better Office Products 3 x 3-inch Lined Sticky Notes in pastel colors come in a variety of pack sizes of 100-sheet-pads to suit your needs. Quality paper and strong adhesive allow notes to stick to any flat, smooth surface with no curling. Easily remove and reapply elsewhere. The adhesive will lift away cleanly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON 4.25 x 5.5" Inkjet Textures Note Cards Pk50 (3379)
- SHARP ELECTRONICS Sharp® 12-Digit Calculator, EL1801V, 2 Color Printing, 7-1/2" X 10-1/4" X 2-1/2", Grey (EL1801V)
- PRISMACOLOR Pencil, Col-Erase, Be, PK12 (20044)
- FULTON IRON MAIL BOX POST (420)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 4in.x6in. 300 Shts 50/Pad, Self Stick Notes with Lines, Pastel Colors, 6PK (66462)
- BETTER OFFICE PRODUCTS Sticky Note Cute Variety Set in a Padded Compact Trifold Book, Llama Assorted Designs & Sizes (66501)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 4in.x6in. 300 Shts 50/Pad, Self Stick Notes with Lines, Bright Colors, 6PK (66461)
- BETTER OFFICE PRODUCTS Sticky Notes Variety Set in a Padded Memo Book, 410 Pieces, Small & Mini Sticky Notes (66500)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 3in.x3in. 1,000 Shts 100/Pad, Self Stick Notes with Lines, Pastel Colors, 10PK (66334)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 3in.x3in. 1,000 Shts 100/Pad, Self Stick Notes with Lines, Bright Colors, 10PK (66333)
- POST-IT Notes, Post-It, 3X3, 6Pk, Lined Pk (MMM6306AN)
- Better Office Products Sticky Notes