Shop All Mailer Envelopes
Better Office Products
Kraft Mini Envelopes, Strong 35 lb. Paper, Pointed Flap, 100PK
Mfr # 64513
Zoro # G909209983
product price: $12.49
/pk 100, $0.12/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.25"
- Length 5.38"
- Height 3.25"
Product Information
- Brand Better Office Products
- MFR # 64513
- Zoro # G909209983
- UPC # 90696645135
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 3.25" |
Length | 5.38" |
Height | 3.25" |
Details
Item | Kraft Mini Envelopes, 100-Pack, Strong 35 lb. Paper, Pointed Flap, Use with Gift Cards, Cash, RSVP Cards, Business Cards, Fits up to 3 x 5 Cards (Actual Size 3.25" x 5.25") |
Description
132 gsm/35 lb. bond Kraft envelopes, 3.25in. x 5.25in., for use with RSVP cards, gift cards, cash, and items 3in. x 5in. and smaller; with pointed baronial flaps and gummed edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK Paint Marker, w/Reversible Tip, Orange (10707)
- SHARPIE S-Gel 0.7 mm Pen Refills, Medium 0.7 mm Bullet Tip, Black Ink, PK2 PK (2096168)
- CARSON DELLOSA Aim High Notepad, PK6 (151298)
- AVERY DENNISON Index Divider 8-1/2 x 11", A-Z, Yellow, PK25 (11306)
- BETTER OFFICE PRODUCTS Kraft Invitation Envelopes, A4 Size, Strong Bond Paper, Square Flap W/Peel & Stick Closure, 100PK (64511)
- BETTER OFFICE PRODUCTS Plastic Reusable Envelopes, Letter Size, Top Loading, Assorted Colors, 24PK (34024)
- BETTER OFFICE PRODUCTS Reusable Poly Envelopes, 975in x 55in Asst'd Colors, Transparent, Side Loading, 1in Gusset, 36PK (34636-36PK)
- BETTER OFFICE PRODUCTS Plastic Reusable Envelopes, Letter Size, Side Loading, Assorted Colors, 24PK (34124)
- BETTER OFFICE PRODUCTS Kraft Invitation Envelopes, A7, Strong Bond Paper, Straight Flap W/Peel and Stick Closure, 100PK (64514)
- LAVEX Stayflats Kraft Self-Sealing Rigid Mailer #1, 100PK (442SF1PSK)
- GLOBAL INDUSTRIAL Packing List Envelopes W/Print, 4-1/2L x 5-1/2W, Orange, 1000PK (412403)
- Better Office Products Mail Supplies